Nacogdoches |
0 |
19 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting Inc |
Catalog Number |
RHLED20012CB850V |
HAYBAY180D10 |
Manufacturer Number |
KT-RHLED200-12CB-850-VDIM |
HAYBAY180/D10 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654152127 |
00019813520322 |
Weight per package |
1 (lbs/each) |
13.1 (lbs/each) |
Description |
RHLED20012CB850V 200W Led Round Highbay 5K 30000LM 120/277V Dim
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sensor Receptacle
|
HAYBAY180D10 180W Led RND Hbay 50K Dim 21242 LM
Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$108.30 (Each) |
$412.03 (Each) |
Carton/Reel |
$108.30 (1 Each) |
$412.03 (1 Each) |
Standard Packaging/Reel |
$108.30 (1 Each) |
$412.03 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
2.4 A;0.92 A;0.8 A;0.7 A |
Lamp Type |
- |
LED |
Material |
- |
Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 V;208 V;240 V;277 V |
Wattage |
200 |
180 W |
|
Base Type |
N/A |
- |
Color |
- |
White |
Color Rendering Index |
- |
73 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 k |
housing color |
Black |
- |
|
Diameter |
- |
11-7/8 in;302 mm |
Height |
- |
9-5/8 in;245 mm |
|
Construction |
IP65 |
- |
Description |
200W LED ROUND HIGHBAY 5K 30000LM 120/277V DIM |
180W LED RND HBAY 50K DIM 21242 LM |
extra long description |
Key KT-RHLED200-12CB-850-VDIM Round |
RAB HAYBAY180/D10 HAYBAY 180W COOL |
Features |
- |
Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries Separately. |
Long Description |
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Dimming. Built in sensor receptacle |
LED High Bay, 100000 h Average Life, 21242 lm Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 in;302 mm Diameter, Dimmable, LED High Bay Fixture Type, 245 mm;9-5/8 in Height, LED Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and UV-Free Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;UL Listed, HAYBAY(TM) |
Product Type |
Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Di |
LED High Bay |
Short Description |
- |
LED High Bay, 120;208;240;277 V, 180 W, 1 CT |
Special Features |
- |
Mercury and UV-Free |
|
average life |
- |
100000 h |
beam angle |
N/A |
- |
Brightness (Lumens) |
- |
21242 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Fixture Type |
- |
LED High Bay |
Input Voltage |
120-277V |
- |
ip rating |
IP65 |
- |
lumens |
28000 |
21242 |
Mounting Type |
- |
Hook Mount;Chain Mount;Pendant Mount |
Nominal Length |
N/A |
- |
Nominal Size |
12 in Round |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 ct |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;DLC Listed |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Rab Lighting |
Manufacturers Part Number |
KT-RHLED200-12CB-850-VDIM |
HAYBAY180D10 |
sub brand |
- |
HAYBAY(TM) |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
- |
BAY LightING |
|
|
Application |
- |
Indoor |
Energy Star |
N |
- |
Mounting |
- |
CEILING |