Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
HCLR2 |
ATMR2 |
Manufacturer Number |
T626-HCLR2 |
N/A |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
-
|
UPC/EAN/GTIN |
00782634420606 |
N/A |
Weight per package |
0.02 (lbs/each) |
0 |
Description |
HCLR2 2A 600V Class CC Fast Acting Fuse
Class CC Fuse, 2 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
|
ATMR2 600V Midget Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$28.47 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$284.70 (10 Each) |
$0.00 (1 Each) |
|
amperage rating |
2 A |
- |
Current Rating |
2 A |
- |
interrupt rating |
200 kAIC (RMS Symmetrical) |
- |
Material |
Melamine (Body);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.50 in;38.1 mm |
- |
|
Description |
2A 600V CLASS CC FAST ACTING FUSE |
600V MIDGET FUSE |
extra long description |
EFSE HCLR2 UL CLASS CC FAST ACTING |
- |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Class CC Fuse, 2 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.02 lb |
- |
Product Type |
Fuse |
- |
Short Description |
Fuse, 600 VAC, 2 A |
- |
Special Features |
Rejection Style |
- |
|
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
- |
|
|
Brand |
MORRIS PRODUCTS |
- |
Manufacturers Part Number |
HCLR2 |
- |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
- |
|
|
Application |
Datacenters - Facilities: Critical Power |
- |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
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
Call nearest store for Item Price
|