Item Comparison: HCLR25, KTKR25

Item

HCLR25 - 25A 600V Class CC Fast Acting Fuse - Eaton

HCLR25
25A 600V Class CC Fast Acting Fuse

$28.14 Each

$281.40 (10 Each)

QTY:
Each
Add
KTKR25 - 25A 600V Fa Class CC Fuse - Eaton

KTKR25
25A 600V Fa Class CC Fuse

$35.96 Each

$359.60 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 131 50
Vendor Eaton Eaton
Catalog Number HCLR25 KTKR25
Manufacturer Number T626-HCLR25 KTK-R-25
Category Distribution Fuses - Renewable & Non-Renewable Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634420729 00051712420730
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description HCLR25 25A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 25 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
KTKR25 25A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 25 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.14 (Each) $35.96 (Each)
Carton/Reel $28.14 (1 Each) $359.60 (10 Each)
Standard Packaging/Reel $281.40 (10 Each) $359.60 (10 Each)
amperage rating 25 A 25 A
connection - Ferrule End X Ferrule End
interrupt rating 200 kAIC 200 kAIC
Material - Melamine Tube
Voltage Rating 600 V 600 V
Size - 13/32 In Diameter X 1-1/2 In Length
Description 25A 600V CLASS CC FAST ACTING FUSE 25A 600V FA CLASS CC FUSE
extra long description MOR T626-HCLR25 HCLR25 Fast Acting BUSS KTK-R-25 CLASS CC FAST ACTING
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Eaton Edison HCLR fuse, 25 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 25 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V
Product Type HCLR25 Fast Acting 600V/25a Class CC Fast Acting Fuse
Special Features Rejection Style Rejection Style
amps 25 -
class Class CC Class CC
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Type Class CC Fast Acting Fuses -
media - Yes
Voltage 600V -
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number HCLR25 KTK-R-25
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Application Datacenters - Facilities: Critical Power Ind Facilities & Factories - Facility: Safety and Security Systems
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat