Item Comparison: HCTR112, KLDR01.5TXP

Item

HCTR112 - 1-1/2A 600V Class CC Time Delay Small Control Fuse - Eaton

HCTR112
1-1/2A 600V Class CC Time Delay Small Control Fuse

$28.92 Each

$289.20 (10 Each)

QTY:
Each
Add
KLDR01.5TXP - 1-1/2A 600V TD Class CC Fuse - Littelfuse

KLDR01.5TXP
1-1/2A 600V TD Class CC Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 124 0
Vendor Eaton Littelfuse
Catalog Number HCTR112 KLDR01.5TXP
Manufacturer Number HCTR1.5 KLDR01.5TXP
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121613 - Grounding devices or assemblies 39121627 - Power fuse
UPC/EAN/GTIN 00782634802129 00079458792515
Weight per package 0.02 (lbs/each) 0.019 (lbs/each)
Description HCTR112 1-1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 1.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
KLDR01.5TXP 1-1/2A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.92 (Each) $0.00 (Each)
Carton/Reel $28.92 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $289.20 (10 Each) $0.00 (10 Each)
amperage rating 1.5 A -
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 1-1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE 1-1/2A 600V TD CLASS CC FUSE
extra long description MOR T626-HCTR1.5 Class CC Time Dela LFSE KLDR01.5TXP FUS 600V T/D CLASS
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison HCTR fuse, Non-indicating, 1.5 A, Class CC, 200 kAIC, Standard, 10, 600 V KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Product Type Class CC Time Delay Fuses 600V 1.5a Fus 600V T/D Class CC 1.5A Rohs
Special Features Rejection Style Time-Delay
amps 1.5 -
class Class CC -
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
Fuse Type Class CC Time Delay Fuses - Control Circuits -
Voltage 600V -
Brand MORRIS PRODUCTS
Manufacturers Part Number T626-HCTR1.5 KLDR01.5TXP
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE CLASS CC
Application Datacenters - Facilities: Critical Power Transformer Protection
standard CSA Certified,UL Listed,CE Marked,RoHS Compliant 248-4 UL Listed, Class CC
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat