Item Comparison: HFD3015, HFD3015

Item

HFD3015 - Type HFD 3P 15A Trip 600V Class 65KA At 480V No - Eaton

HFD3015
Type HFD 3P 15A Trip 600V Class 65KA At 480V No

$1225.19 Each

$1,225.19 (1 Each)

QTY:
Each
Add
HFD3015 - 3P 15A F Frame Breaker - SPC

HFD3015
3P 15A F Frame Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 33 0
Vendor Eaton SPC
Catalog Number HFD3015 HFD3015
Manufacturer Number HFD3015 N/A
Category Non-Interchangeable Trip - 3 Pole Unassigned
Classification Molded Case Breakers N/A
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679175835 88163096069
Weight per package 4.25 (lbs/each) 4.25 (lbs/each)
Description HFD3015 Type HFD 3P 15A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 15 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
HFD3015 3P 15A F Frame Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,225.19 (Each) $0.00 (Each)
Carton/Reel $1,225.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,225.19 (1 Each) $0.00 (1 Each)
Current Rating 15 A -
Poles 3 -
Voltage Rating 600 VAC, 250 VDC -
Description TYPE HFD 3P 15A TRIP 600V CLASS 65KA AT 480V NO 3P 15A F FRAME BREAKER
extra long description ETN HFD3015 HFD 3P 15A -
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. -
Long Description Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 15 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz -
Product Type HFD 3P 15a -
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN -
media Yes -
Trip Type Fixed thermal, fixed magnetic -
Brand Eaton -
Manufacturers Part Number HFD3015 -
Category Description MOLDED CASE BREAKERS Fuses & Fuse Accessories
Type Molded case circuit breaker -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other -
Frequency Rating 50/60 Hz -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat