Item Comparison: HFD3020, PDG23M0020TFFL

Item

HFD3020 - Type HFD 3P 20A Trip 600V Class 65KA At 480V No - Eaton

HFD3020
Type HFD 3P 20A Trip 600V Class 65KA At 480V No

$1225.19 Each

$1,225.19 (1 Each)

QTY:
Each
Add
PDG23M0020TFFL - PDG2 3P 20A 65KA/480V Fxfxtmtu - Eaton

PDG23M0020TFFL
PDG2 3P 20A 65KA/480V Fxfxtmtu

$863.89 Each

$863.89 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 33 5
Vendor Eaton Eaton
Catalog Number HFD3020 PDG23M0020TFFL
Manufacturer Number HFD3020 PDG23M0020TFFL
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Molded Case Breakers Panelboard Boxes & Interiors
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679175811 00786679859384
Weight per package 5 (lbs/each) 4.75 (lbs/each)
Description HFD3020 Type HFD 3P 20A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 20 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
PDG23M0020TFFL PDG2 3P 20A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 20 A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,225.19 (Each) $863.89 (Each)
Carton/Reel $1,225.19 (1 Each) $863.89 (1 Each)
Standard Packaging/Reel $1,225.19 (1 Each) $863.89 (1 Each)
Current Rating 20 A 20 A
Poles 3 3
Voltage Rating 600 VAC, 250 VDC 600 VAC
Description TYPE HFD 3P 20A TRIP 600V CLASS 65KA AT 480V NO PDG2 3P 20A 65KA/480V FXFXTMTU
extra long description ETN HFD3020 HFD 3P 20A ETN PDG23M0020TFFL Power Defense Gl
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 20 A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Product Type HFD 3P 20a Power Defense Globally Rated, Frame 2
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN 3.5000 IN X 4.1181 IN X 6.0000 IN
frame - 2
media Yes -
Trip Type Fixed thermal, fixed magnetic T-M (Fxd-Fxd) TU
Brand Eaton Eaton
Manufacturers Part Number HFD3020 PDG23M0020TFFL
Category Description MOLDED CASE BREAKERS PANELBOARD BOXES & INTERIORS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other AviationMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyStationary Mach Equip In Factory - RoboticsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Frequency Rating 50/60 Hz -
standard UL Listed UL 489,CCC Marked,CSA,IEC 60947-2,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat