Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
HFD3050 |
PDG23M0050TFFL |
Manufacturer Number |
HFD3050 |
PDG23M0050TFFL |
Category |
Non-Interchangeable Trip -
3 Pole
|
Non-Interchangeable Trip -
3 Pole
|
Classification |
Molded Case Breakers
|
Panelboard Boxes & Interiors
|
UNSPSC |
39121616 - Molded case circuit breakers
|
39121616 - Molded case circuit breakers
|
UPC/EAN/GTIN |
00786679175859 |
00786679862285 |
Weight per package |
4.3 (lbs/each) |
4.75 (lbs/each) |
Description |
HFD3050 Type HFD 3P 50A Trip 600V Class 65KA At 480V No
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
|
PDG23M0050TFFL PDG2 3P 50A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 50A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,225.19 (Each) |
$863.89 (Each) |
Carton/Reel |
$1,225.19 (1 Each) |
$863.89 (1 Each) |
Standard Packaging/Reel |
$1,225.19 (1 Each) |
$863.89 (1 Each) |
|
Current Rating |
50 A |
50 A |
Poles |
3 |
3 |
Voltage Rating |
600 VAC, 250 VDC |
600 VAC |
|
Description |
TYPE HFD 3P 50A TRIP 600V CLASS 65KA AT 480V NO |
PDG2 3P 50A 65KA/480V FXFXTMTU |
extra long description |
ETN HFD3050 HFD 3P 50A TRIP 600V CL |
ETN PDG23M0050TFFL Power Defense Gl |
Features |
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. |
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events. |
Long Description |
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz |
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 50A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100) |
Product Type |
HFD 3P 50A Trip 600V Class 65KA 480V No |
Power Defense Globally Rated, FR 2, 3P |
|
dimensions |
3.3800 IN X 4.1300 IN X 6.0000 IN |
3.5000 IN X 4.1181 IN X 6.0000 IN |
frame |
- |
2 |
media |
Yes |
- |
Trip Type |
Fixed thermal, fixed magnetic |
T-M (Fxd-Fxd) TU |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
HFD3050 |
PDG23M0050TFFL |
|
Category Description |
MOLDED CASE BREAKERS |
PANELBOARD BOXES & INTERIORS |
Type |
Molded case circuit breaker |
Molded case circuit breaker |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Vehicles: Vocational - Vehicle: Vocational - OtherGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed |
CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant |