Item Comparison: HFD3060, PDG23M0060TFFL

Item

HFD3060 - Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L - Eaton

HFD3060
Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L

$1225.19 Each

$1,225.19 (1 Each)

QTY:
Each
Add
PDG23M0060TFFL - PDG2 3P 60A 65KA/480V Fxfxtmtu - Eaton

PDG23M0060TFFL
PDG2 3P 60A 65KA/480V Fxfxtmtu

$863.89 Each

$863.89 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 42 2
Vendor Eaton Eaton
Catalog Number HFD3060 PDG23M0060TFFL
Manufacturer Number HFD3060 PDG23M0060TFFL
Category Non-Interchangeable Trip - 3 Pole Non-Interchangeable Trip - 3 Pole
Classification Molded Case Breakers Panelboard Boxes & Interiors
UNSPSC 39121616 - Molded case circuit breakers 39121616 - Molded case circuit breakers
UPC/EAN/GTIN 00786679175866 00786679862476
Weight per package 4.25 (lbs/each) 4.75 (lbs/each)
Description HFD3060 Type HFD 3 Pole 60A Trip 600V Class 65KA At 480V L
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 60 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
PDG23M0060TFFL PDG2 3P 60A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 60A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,225.19 (Each) $863.89 (Each)
Carton/Reel $1,225.19 (1 Each) $863.89 (1 Each)
Standard Packaging/Reel $1,225.19 (1 Each) $863.89 (1 Each)
Current Rating 60 A 60 A
Poles 3 3
Voltage Rating 600 VAC, 250 VDC 600 VAC
Description TYPE HFD 3 POLE 60A TRIP 600V CLASS 65KA AT 480V L PDG2 3P 60A 65KA/480V FXFXTMTU
extra long description ETN HFD3060 HFD 60A 3P T-M Trip ETN PDG23M0060TFFL Power Defense Gl
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 60 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 60A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Product Type HFD 60A 3P T-M Trip Power Defense Globally Rated, FR 2, 3P
dimensions 3.3800 IN X 4.1300 IN X 6.0000 IN 3.5000 IN X 4.1181 IN X 6.0000 IN
frame - 2
media Yes -
Trip Type Fixed thermal, fixed magnetic T-M (Fxd-Fxd) TU
Brand Eaton Eaton
Manufacturers Part Number HFD3060 PDG23M0060TFFL
Category Description MOLDED CASE BREAKERS PANELBOARD BOXES & INTERIORS
Type Molded case circuit breaker Molded case circuit breaker
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other AviationGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionStationary Mach Equip In Factory - RoboticsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - Other
Frequency Rating 50/60 Hz -
standard UL Listed CCC Marked,CSA,UL 489,IEC 60947-2,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat