Item Comparison: HKD3400, HKD3400

Item

HKD3400 - HKD BRKR Complete 3P 400A 600VAC Max 65KAIC @ 480V - Eaton

HKD3400
HKD BRKR Complete 3P 400A 600VAC Max 65KAIC @ 480V

$5293.34 Each

$5,293.34 (1 Each)

QTY:
Each
Add
HKD3400 - 3P 400A 600V Breaker - SPC

HKD3400
3P 400A 600V Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 2 2
Vendor Eaton SPC
Catalog Number HKD3400 HKD3400
Manufacturer Number HKD3400 N/A
Category Circuit Breaker - 3 Pole Interchangeable Trip TH Unassigned
Classification Molded Case Breakers N/A
UNSPSC 39121616 - Molded case circuit breakers -
UPC/EAN/GTIN 00786679319420 88163095990
Weight per package 8 (lbs/each) 8 (lbs/each)
Description HKD3400 HKD BRKR Complete 3P 400A 600VAC Max 65KAIC @ 480V
Eaton Series C Complete Molded Case Circuit Breaker, K-Frame, HKD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 400 A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Aluminum, Line and Load, 50/60 HZ
HKD3400 3P 400A 600V Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5,293.34 (Each) $0.00 (Each)
Carton/Reel $5,293.34 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $5,293.34 (1 Each) $0.00 (1 Each)
Current Rating 400 A -
Poles 3 -
Voltage Rating 600 VAC, 250 VDC -
Description HKD BRKR COMPLETE 3P 400A 600VAC MAX 65KAIC @ 480V 3P 400A 600V BREAKER
extra long description ETN HKD3400 HKD CB COMP. 3P 400A 60 -
Features Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. -
Long Description Eaton Series C complete molded case circuit breaker, K-frame, HKD, Fixed thermal, Fixed magnetic trip, Three-pole, 400 A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz -
Product Type HKD CB Comp. 3P 400A 600VAC Max 65kaic -
dimensions 4.1000 IN X 5.5000 IN X 5.5000 IN -
media Yes -
Trip Type Fixed thermal, fixed magnetic -
Brand Eaton -
Manufacturers Part Number HKD3400 -
Category Description MOLDED CASE BREAKERS Fuses & Fuse Accessories
Type Molded case circuit breaker -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
Frequency Rating 50 to 60 Hz -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat