Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLB8169FS1EMWR |
WF8LED27K30K35K9 |
Manufacturer Number |
HLB8169FS1EMWR |
WF8 LED 27K30K35K 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led General Purpose Lighting -
Led Recessed General Purpose L
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083150601 |
00191848254486 |
Weight per package |
2.35 (lbs/each) |
2.5 (lbs/each) |
Description |
HLB8169FS1EMWR 8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM
8-Inch Led Lens Downlight, 1600 Lumens, 5000K, 120V, Matte White Flange
|
WF8LED27K30K35K9 8" 27/30/35K Led Wafer
00191848254486|0191848|191848254486|19184825448|25448|WF8 Led 27K30K35K 90CR1 MW M6|WF8 Led 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-Led-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 Led 27K30K35K 90CR1 MW M6|Acuity Brands WF8 Led 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-Led-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 Led 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 Led 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8-
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.50 (Each) |
$43.81 (Each) |
Carton/Reel |
$57.50 (1 Each) |
$43.81 (1 Each) |
Standard Packaging/Reel |
$230.00 (4 Each) |
$262.86 (6 Each) |
|
amperage rating |
0.17 A |
Light Commercial, Residential, Restroom |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
Open Office, Retail |
Voltage Rating |
120V |
120 |
Wattage |
20.9W |
- |
|
Color |
- |
White |
Finish |
Matte White, White Flange |
SensorSwitch |
Style |
(blank) |
- |
|
Height |
- |
4 |
Length |
- |
Open Office, Retail |
Width |
- |
3 |
|
Construction |
- |
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential |
Description |
8" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 1600LM |
8" 27/30/35K LED WAFER |
extra long description |
CLS HLB8169FS1EMWR 8" RD LENS, 1600 |
LITH WF8-LED-27K30K35K-90CRI-MW-M6 |
Long Description |
8-Inch LED lens downlight,1600 lumens,5000K,120V,Matte White Flange |
00191848254486|0191848|191848254486|19184825448|25448|WF8 LED 27K30K35K 90CR1 MW M6|WF8 LED 27K30K35K 90CRI MW M6|WF8LED27K30K35K90CRIMWM6|WF8-LED-27K30K35K-90CRI-MW-M6|Downlight|Acuity Brands WF8 LED 27K30K35K 90CR1 MW M6|Acuity Brands WF8 LED 27K30K35K 90CRI MW M6|Acuity Brands WF8LED27K30K35K90CRIMWM6|Acuity Brands WF8-LED-27K30K35K-90CRI-MW-M6|Lithonia Lighting WF8 LED 27K30K35K 90CR1 MW M6|Lithonia Lighting WF8 LED 27K30K35K 90CRI MW M6|Lithonia Lighting WF8LED27K30K35K90CRIMWM6|Lithonia Lighting WF8- |
Product Type |
8" RD Lens, 1600 LM, CCT FS, 120V, MW |
Downlight |
Special Features |
Ultra-thin round lens downlight with remote driver/junction box |
- |
|
average life |
- |
Education,Government,Hospitality,Offices & Banks,Residential,Retail |
Bundle Diameter |
- |
Open Office, Retail |
Fixture Type |
- |
Open Office, Retail |
pallet quantity |
- |
144 |
Socket Type |
N/A |
- |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLB8169FS1EMWR |
WF8 LED 27K30K35K 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLB Ultra Thin Direct Mount |
Downlight |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Residential |
environmental conditions |
- |
Classroom, Conference Room, Corridor |
Mounting |
Direct Mount |
Recessed |
standard |
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant |
CSA, ENERGY STAR, UL Wet Location |