Nacogdoches |
801 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HLBSL6099FS351EM |
WF6AL020SWW590CR |
Manufacturer Number |
HLBSL6099FS351EMWR |
WF6 ALO20 SWW5 90CRI CP6 MW M2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916382 |
00197589041248 |
Weight per package |
0.76 (lbs/each) |
1.36 (lbs/each) |
Description |
HLBSL6099FS351EM 6" 13W Led Ultra Thin DWNLT 3K/4K/5K ~900LM
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF6AL020SWW590CR 6" Led Wafer 27K/3K/35K/4K/5K 800/1050/1300LM
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology. This Technology Gives The Ultimate In Flexibility, Providing Y
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.57 (Each) |
$0.00 (Each) |
Carton/Reel |
$26.57 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$106.28 (4 Each) |
$0.00 (6 Each) |
|
amperage rating |
0.110A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Dynamic |
Material |
- |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
12.6 |
16 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
2700 ,3000 ,3500 ,4000 ,5000 ,Variable |
Finish |
white |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
CONTEMPORARY |
|
Height |
- |
1.25 |
Length |
- |
6.69 |
Width |
- |
6.69 |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
6" 13W LED ULTRA THIN DWNLT 3K/4K/5K ~900LM |
6" LED WAFER 27K/3K/35K/4K/5K 800/1050/1300LM |
extra long description |
CLS HLBSL6099FS351EMWR 6" RD SFT LE |
LITH WF6 ALO20 SWW5 90CRI CP6 MW M2 |
Features |
- |
Design Select |
Long Description |
6-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
The 6in Canless Wafer Downlight has an innovative, slim design that installs quickly and easily into as little as 3in of plenum space allowing for it to fit into ceiling spaces where most traditional recessed housings do not. Wafers install directly into dry wall eliminating the need for recessed housings. Once installed, our Wafer provides an all-in-one design featuring switchable white color temperature and adjustable lumen output technology. This technology gives the ultimate in flexibility, providing y |
Product Type |
6" RD SFT Lens, 900LM, 30-50K, 120V, MW |
Downlight |
Special Features |
Features a round polymer trim and smooth lens |
- |
|
average life |
- |
50,000 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
1050 LM,1300 LM,800 LM |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
3 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HLBSL6099FS351EMWR |
WF6 ALO20 SWW5 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
- |
|
|
|
Application |
lighting |
Decorative,Hospitality,Residential,Retail |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
Direct Mount |
Recessed |
standard |
ENERGY STAR Qualified;IECC Compliant;RoHS Compliant;California Title 24 |
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8 |
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
Call nearest store for Item Price
|