Item Comparison: HLSMS9129301EWH, HLCMS9129301EWH

Item

HLSMS9129301EWH - 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM - Halo

HLSMS9129301EWH
9" 18W Led Disc Light 30K W/Motion Sensor 1200LM

$40.30 Each

$161.20 (4 Each)

QTY:
Each
Add
HLCMS9129301EWH - 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM - Halo

HLCMS9129301EWH
9" 18W Led Disc Light 30K W/Motion Sensor 1200LM

$40.30 Each

$161.20 (4 Each)

QTY:
Each
Add
Nacogdoches 5 1
All Stores 28 27
Vendor Halo Halo
Catalog Number HLSMS9129301EWH HLCMS9129301EWH
Manufacturer Number HLSMS9129301EWH HLCMS9129301EWH
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083256969 00080083127993
Weight per package 1.26 (lbs/each) 0.91 (lbs/each)
Description HLSMS9129301EWH 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9" Motion Sensor, Led Surface Light, 1200 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Compliant In All States Except California
HLCMS9129301EWH 9" 18W Led Disc Light 30K W/Motion Sensor 1200LM
9-Inch Motion Sensor, Led Surface Light, 1200 Lumens, 90, 3000K, 120V, Matte White Flange Finish
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.30 (Each) $40.30 (Each)
Carton/Reel $40.30 (1 Each) $40.30 (1 Each)
Standard Packaging/Reel $161.20 (4 Each) $161.20 (4 Each)
amperage rating 0.147A 0.15 (at 120V)
Lamp Type LED LED
Voltage Rating 120V 120V
Wattage 17.7 W 17.6 W
Finish Matte White Matte White, White Flange
Style (blank) (blank)
Description 9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM 9" 18W LED DISC LIGHT 30K W/MOTION SENSOR 1200LM
extra long description CLS HLSMS9129301EWH HLS, 9IN, 1200L CLS HLCMS9129301EWH HLC W/MOTION, 9
Long Description 9" motion sensor, LED surface light, 1200 lumens (nominal), 90 CRI minimum, 3000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Compliant in all states except California 9-Inch Motion Sensor, LED surface light,1200 lumens,90,3000K,120V,Matte white flange finish
Product Type HLS, 9IN, 1200LM, 3000K, Motion Sensor HLC W/Motion, 9IN, 12LM, 3K, Single
Special Features Sizes include 4", 6", & 9" Low-profile lens surface-mount luminaire, Ceiling/wall mounting
Socket Type N/A N/A
Brand HALO HALO
Manufacturers Part Number HLSMS9129301EWH HLCMS9129301EWH
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLS Round LED Surface Mount HLC LED
Application lighting lighting
Mounting Surface Mount Surface Mount
standard Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Damp Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;NEC;Title 20 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat