Item Comparison: HLSMS9129401EWH, HLCMS9129401EWH

Item

HLSMS9129401EWH - 9" 18W Led Disc Light 40K W/Motion Sensor 1200LM - Halo

HLSMS9129401EWH
9" 18W Led Disc Light 40K W/Motion Sensor 1200LM

$40.30 Each

$161.20 (4 Each)

QTY:
Each
Add
HLCMS9129401EWH - 9" 18W Led Disc Light 40K W/Motion Sensor 1200LM - Halo

HLCMS9129401EWH
9" 18W Led Disc Light 40K W/Motion Sensor 1200LM

$40.30 Each

$161.20 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 27 13
Vendor Halo Halo
Catalog Number HLSMS9129401EWH HLCMS9129401EWH
Manufacturer Number HLSMS9129401EWH HLCMS9129401EWH
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083256983 00080083130214
Weight per package 1.26 (lbs/each) 0.91 (lbs/each)
Description HLSMS9129401EWH 9" 18W Led Disc Light 40K W/Motion Sensor 1200LM
9" Motion Sensor, Led Surface Light, 1200 Lumens (Nominal), 90 Cri Minimum, 4000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Compliant In All States Except California
HLCMS9129401EWH 9" 18W Led Disc Light 40K W/Motion Sensor 1200LM
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.30 (Each) $40.30 (Each)
Carton/Reel $40.30 (1 Each) $40.30 (1 Each)
Standard Packaging/Reel $161.20 (4 Each) $161.20 (4 Each)
amperage rating 0.148A Open Office, Retail
Lamp Type LED Open Office, Retail
Voltage Rating 120V 120
Wattage 17.8 W 17.6 W
Color - Open Office, Retail
Finish Matte White Cooper Halo
Style (blank) Open Office, Retail
Size - Cooper Halo
Description 9" 18W LED DISC LIGHT 40K W/MOTION SENSOR 1200LM 9" 18W LED DISC LIGHT 40K W/MOTION SENSOR 1200LM
extra long description CLS HLSMS9129401EWH HLS, 9IN, 1200L ETNCL HLCMS9129401EWH HLC W/MOTION,
Long Description 9" motion sensor, LED surface light, 1200 lumens (nominal), 90 CRI minimum, 4000K CCT, 120V 60Hz, LE and TE phase, matte white flange cut 10 percent dimming, Compliant in all states except California -
Product Type HLS, 9IN, 1200LM, 4000K, Motion Sensor HLC W/Motion, 9IN, 12LM, 4K, Single
Special Features Sizes include 4", 6", & 9" Cooper Halo
average life - Cooper Halo
Knockouts - Cooper Halo
sensing range - Cooper Halo
Sensor Type - 8.1 IN Length 7.4 IN Width 1.7 IN Height
Brand HALO HALO
Manufacturers Part Number HLSMS9129401EWH HLCMS9129401EWH
sub brand - Open Office, Retail
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type HLS Round LED Surface Mount HLC LED
aperture size - ECCN: EAR99NLR
Manufacturer Status - Inactive
Application lighting Open Office, Retail
environmental conditions - Cooper Halo
Mounting Surface Mount Surface Mount
standard Energy Star;IECC Compliant;UL Listed;Title 24 Compliant;RoHS Compliant Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;Damp Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;NEC;Title 20 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat