Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
HM600303CR |
HM600303CR |
Manufacturer Number |
N/A |
HM60030-3CR |
Category |
Unassigned
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
-
|
39121629 - Fuse block
|
UPC/EAN/GTIN |
051712511476 |
00051712511476 |
Weight per package |
0.45 (lbs/each) |
2.2 (lbs/each) |
Description |
HM600303CR Fuse Block, Class H, 600V 30A, 3 Pole
|
HM600303CR 30A 600V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class H, Class K, 10 Ka, 10 Kaic, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$133.24 (Each) |
$112.95 (Each) |
Carton/Reel |
$532.96 (4 Each) |
$451.80 (4 Each) |
Standard Packaging/Reel |
$532.96 (4 Each) |
$451.80 (4 Each) |
|
amperage rating |
- |
0-30A |
Voltage Rating |
- |
600V |
|
Description |
FUSE BLOCK, CLASS H, 600V 30A, 3 POLE |
30A 600V 3P CLASS H FUSE BLOCK |
extra long description |
- |
BUSS HM60030-3CR Fuse Block, Class |
Features |
- |
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. |
Long Description |
- |
Eaton Bussmann series HM modular fuse block, CR, 0-30 A, Three-pole, Class H, Class K, 10 kA, 10 kAIC, 600 V |
Product Type |
- |
Fuse Block, Class H, 600V 30A, 3 Pole |
Special Features |
- |
CR |
|
class |
- |
Class KClass H |
dimensions |
- |
6.2000 IN X 3.4800 IN X 2.2500 IN |
media |
- |
Yes |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
- |
HM60030-3CR |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
Type |
- |
Modular fuse block |
|
Application |
- |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
- |
Contact Manufacturer,CSA Certified,UL Listed,RoHS Compliant |