Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HM600303CR |
LH600303C |
Manufacturer Number |
HM60030-3CR |
LH60030-3C |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Unassigned
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
39121629 - Fuse block
|
-
|
UPC/EAN/GTIN |
00051712511476 |
07945802024 |
Weight per package |
2.2 (lbs/each) |
0.46 (lbs/each) |
Description |
HM600303CR 30A 600V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 0-30 A, Three-Pole, Class H, Class K, 10 Ka, 10 Kaic, 600 V
|
LH600303C 1/10-30A 3P 600V Class H Box Lug Fuse Block
Fuse Block, Barrier; Molded Phenolic Thermoplastic; 3 Pole; Class H, Class K5 Fuse; Fuse Voltage Rating 600 V; Fuse Current Rating 30 Ampere; Wire Size 6 Awg (Aluminum/Copper); Box Lug Terminal; Approval Ul, Csa; Powr-Gard[T], Littelfuse[R] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$112.95 (Each) |
$44.63 (Each) |
Carton/Reel |
$451.80 (4 Each) |
$44.63 (1 Each) |
Standard Packaging/Reel |
$451.80 (4 Each) |
$446.30 (10 Each) |
|
amperage rating |
0-30A |
- |
Material |
- |
MOLDED PHENOLIC THERMOPLASTIC |
Poles |
- |
3 in |
Terminal Type |
- |
BOX LUG |
Voltage Rating |
600V |
- |
Wire Size |
- |
6 AWG (ALUMINUM/COPPER) |
|
Commodity Description |
- |
Accy, Fusehldr & Fuseblk - Fuseholders & Fuseblks |
Description |
30A 600V 3P CLASS H FUSE BLOCK |
1/10-30A 3P 600V CLASS H BOX LUG FUSE BLOCK |
extra long description |
BUSS HM60030-3CR Fuse Block, Class |
- |
Features |
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. |
- |
Long Description |
Eaton Bussmann series HM modular fuse block, CR, 0-30 A, Three-pole, Class H, Class K, 10 kA, 10 kAIC, 600 V |
FUSE BLOCK, BARRIER; MOLDED PHENOLIC THERMOPLASTIC; 3 POLE; CLASS H, CLASS K5 FUSE; FUSE VOLTAGE RATING 600 V; FUSE CURRENT RATING 30 AMPERE; WIRE SIZE 6 AWG (ALUMINUM/COPPER); BOX LUG TERMINAL; APPROVAL UL, CSA; POWR-GARD[T], LITTELFUSE[R] BRAND |
Product Type |
Fuse Block, Class H, 600V 30A, 3 Pole |
- |
Special Features |
CR |
- |
|
class |
Class KClass H |
- |
dimensions |
6.2000 IN X 3.4800 IN X 2.2500 IN |
- |
Fuse Current Rating |
- |
30 AMPERE |
Fuse Type |
- |
CLASS H, CLASS K5 |
Fuse Voltage Rating |
- |
600 V |
media |
Yes |
- |
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
HM60030-3CR |
LH60030-3C |
Model |
- |
LH60 |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
Type |
Modular fuse block |
BARRIER |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
- |
Approval |
- |
UL, CSA |
standard |
Contact Manufacturer ,CSA Certified ,UL Listed,RoHS Compliant |