Item Comparison: HU1118D9SP, 62442

Item

HU1118D9SP - 18" 8W Led Uc 27K/3K/4K Select 560LM White - Halo

HU1118D9SP
18" 8W Led Uc 27K/3K/4K Select 560LM White

$46.12 Each

$184.48 (4 Each)

QTY:
Each
Add
62442 - 18" 14W Led Undercab 27/30/40K 1000LM 120V - Ledvance

62442
18" 14W Led Undercab 27/30/40K 1000LM 120V

$41.26 Each

$41.26 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 547 35
Vendor Halo Ledvance
Catalog Number HU1118D9SP 62442
Manufacturer Number HU1118D9SP UNDCAB2A1000ST8SC1018INWH/6244
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Track, Rail, Task & Undercabinet Lighting Led Track, Rail, Task & Undercabinet Lighting
UNSPSC 39111528 - Undercabinet fixture N/A
UPC/EAN/GTIN 00080083875863 00046135624421
Weight per package 1.11 (lbs/each) 1.631 (lbs/each)
Description HU1118D9SP 18" 8W Led Uc 27K/3K/4K Select 560LM White
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
62442 18" 14W Led Undercab 27/30/40K 1000LM 120V
18 Inch Interconnectable Plug In and Hardwired Undercabinet, Swivel Light Bar, Dimmable, CCT Selectable 2700/3000/4000K, Energy Star, 50000H Lifetime, + 5FT Power Cord + 12 Inch Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.12 (Each) $41.26 (Each)
Carton/Reel $46.12 (1 Each) $41.26 (1 Each)
Standard Packaging/Reel $184.48 (4 Each) $41.26 (1 Each)
amperage rating .067 -
Lamp Type LED -
Voltage Rating 120V -
Wattage 8 W -
Finish white -
Style (blank) -
Description 18" 8W LED UC 27K/3K/4K SELECT 560LM WHITE 18" 14W LED UNDERCAB 27/30/40K 1000LM 120V
extra long description CLS HU1118D9SP HU11 UNDERCABINET 18 SYL UNDCAB2A1000ST8SC1018INWH/62442
Long Description 18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White 18 inch Interconnectable Plug in and Hardwired Undercabinet, Swivel Light Bar, Dimmable, CCT Selectable 2700/3000/4000K, energy star, 50000h lifetime, + 5ft power cord + 12 inch connector
Product Type HU11 Undercabinet 18" CCT Select WHT UNDCAB2A1000ST8SC1018INWH 4/CS 1/Sku
Special Features 3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI -
Socket Type N/A -
Voltage - 120.00 V
Brand HALO Ledvance
Manufacturers Part Number HU1118D9SP UNDCAB2A1000ST8SC1018INWH/62442
Category Description LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type SURFACE -
Application lighting -
Mounting Under Cabinet -
standard cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat