Item Comparison: HU1118D9SP, UCES18INSWW490CR

Item

HU1118D9SP - 18" 8W Led Uc 27K/3K/4K Select 560LM White - Halo

HU1118D9SP
18" 8W Led Uc 27K/3K/4K Select 560LM White

$46.12 Each

$184.48 (4 Each)

QTY:
Each
Add
UCES18INSWW490CR - 18" 8W Led Undercab 3K/35K/4K Select 546LM - Juno

UCES18INSWW490CR
18" 8W Led Undercab 3K/35K/4K Select 546LM

$50.79 Each

$304.74 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 543 5
Vendor Halo Juno
Catalog Number HU1118D9SP UCES18INSWW490CR
Manufacturer Number HU1118D9SP UCES 18IN SWW4 90CRI WH M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Track, Rail, Task & Undercabinet Lighting Led Track, Rail, Task & Undercabinet Lighting
UNSPSC 39111528 - Undercabinet fixture 39111528 - Undercabinet fixture
UPC/EAN/GTIN 00080083875863 00193047858953
Weight per package 1.11 (lbs/each) 1.55 (lbs/each)
Description HU1118D9SP 18" 8W Led Uc 27K/3K/4K Select 560LM White
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
UCES18INSWW490CR 18" 8W Led Undercab 3K/35K/4K Select 546LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 3000K, 3500K or 4000K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.12 (Each) $50.79 (Each)
Carton/Reel $46.12 (1 Each) $50.79 (1 Each)
Standard Packaging/Reel $184.48 (4 Each) $304.74 (6 Each)
amperage rating .067 -
Lamp Included - Yes
Lamp Type LED LED - Static
Material - Aluminum
Number of Lamps - 1
Shape - Rectangular
Voltage Rating 120V 120
Wattage 8 W 8.2
Color - White
color rendering index (cri) - 90
color temperature - 3000
Finish white Gloss
Lens Color - WHITE
Lens Material - Acrylic
Style (blank) CONTEMPORARY
Height - 1.07
Length - 18
Width - 2.55
Description 18" 8W LED UC 27K/3K/4K SELECT 560LM WHITE 18" 8W LED UNDERCAB 3K/35K/4K SELECT 546LM
extra long description CLS HU1118D9SP HU11 UNDERCABINET 18 LITH UCES 18IN SWW4 90CRI WH M6 Eco
Long Description 18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White UCES LED Undercabinet includes an easily accessible switch to select a 3000K, 3500K or 4000K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting.
Product Type HU11 Undercabinet 18" CCT Select WHT Economy Led Undercabinet With Switchable
Special Features 3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI -
average life - 50,000
dimmable - Yes
Hardware - Yes
Maximum Operating Temperature - 25
media - Yes
Power Source - Hardwired,Plug-In
Socket Type N/A -
Warranty - 5
Brand HALO JUNO
Manufacturers Part Number HU1118D9SP UCES 18IN SWW4 90CRI WH M6
Category Description LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type SURFACE -
Application lighting Hospitality,Residential,Retail
environmental conditions - Indoor
Mounting Under Cabinet SURFACE
standard cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant cULCA Title 24,ENERGY STAR,JA8
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat