Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
HU1118D9SP |
UCES18INSWW690CR |
Manufacturer Number |
HU1118D9SP |
UCES 18IN SWW6 90CRI WH M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Track, Rail, Task & Undercabinet Lighting
|
Led Track, Rail, Task & Undercabinet Lighting
|
UNSPSC |
39111528 - Undercabinet fixture
|
39111528 - Undercabinet fixture
|
UPC/EAN/GTIN |
00080083875863 |
00196182177408 |
Weight per package |
1.11 (lbs/each) |
1.3 (lbs/each) |
Description |
HU1118D9SP 18" 8W Led Uc 27K/3K/4K Select 560LM White
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
|
UCES18INSWW690CR 18" 16W Led Undercab 27K/3K/35K Select 650LM
Uces Led Undercabinet Includes An Easily Accessible Switch to Select A 2700K, 3000K or 3500K Color Temperature and Provides Accent or Task Lighting In Residential, Hospitality, Retail and Light Commercial Applications. Ideal For Use Under or Over Cabinets, Work Areas, Office Lighting, Coves, Display Cases, and Task Lighting.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.12 (Each) |
$54.99 (Each) |
Carton/Reel |
$46.12 (1 Each) |
$54.99 (1 Each) |
Standard Packaging/Reel |
$184.48 (4 Each) |
$54.99 (1 Each) |
|
amperage rating |
.067 |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Steel |
Number of Lamps |
- |
1 |
Shape |
- |
Rectangular |
Voltage Rating |
120V |
120 |
Wattage |
8 W |
8.2 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
2700 ,3000 ,3500 ,Variable |
Finish |
white |
Gloss |
Lens Color |
- |
WHITE |
Lens Material |
- |
Acrylic |
Style |
(blank) |
CONTEMPORARY |
|
Height |
- |
1.07 |
Length |
- |
18 |
Width |
- |
2.55 |
|
Description |
18" 8W LED UC 27K/3K/4K SELECT 560LM WHITE |
18" 16W LED UNDERCAB 27K/3K/35K SELECT 650LM |
extra long description |
CLS HU1118D9SP HU11 UNDERCABINET 18 |
LITH UCES 18IN SWW6 90CRI WH M6 Eco |
Features |
- |
Design Select |
Long Description |
18" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White |
UCES LED Undercabinet includes an easily accessible switch to select a 2700K, 3000K or 3500K color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting. |
Product Type |
HU11 Undercabinet 18" CCT Select WHT |
Economy Led Undercabinet With Switchable |
Special Features |
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI |
- |
|
average life |
- |
50,000 |
dimensions |
- |
18 x 2.55 x 1.07 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
5 |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
HU1118D9SP |
UCES 18IN SWW6 90CRI WH M6 |
|
Category Description |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
Type |
SURFACE |
Undercabinet |
|
|
Application |
lighting |
Hospitality,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Under Cabinet |
SURFACE |
standard |
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant |
cULCA Title 24,ENERGY STAR,JA8 |