Item Comparison: 10X112HWHSTSZJ, HWSMS10112

Item

10X112HWHSTSZJ - 10 X 1-1/2 Hex Washer Head Combo TS ZC - Peco Fasteners

10X112HWHSTSZJ
10 X 1-1/2 Hex Washer Head Combo TS ZC

$0.1529 Each

$183.48 (1200 Each)

QTY:
Each
Add
HWSMS10112 - #10 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw - LH Dottie

HWSMS10112
#10 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw

$0.2035 Each

$20.35 (100 Each)

QTY:
Each
Add
Nacogdoches 0 500
All Stores 69,300 41,000
Vendor Peco Fasteners LH Dottie
Catalog Number 10X112HWHSTSZJ HWSMS10112
Manufacturer Number 10X112HWHSTSZJ HWSMS10112
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161507 - Tapping screws 31161506 - Sheet metal screws
UPC/EAN/GTIN 00705591960206 00781002566083
Weight per package 0.0094 (lbs/each) 0.0105 (lbs/each)
Description 10X112HWHSTSZJ 10 X 1-1/2 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 1-1/2 In Length, Zinc Plated, #10 Awg Diameter, 0.94 LB
HWSMS10112 #10 X 1-1/2'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 1-1/2 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.15 (Each) $0.20 (Each)
Carton/Reel $15.29 (100 Each) $20.35 (100 Each)
Standard Packaging/Reel $183.48 (1200 Each) $20.35 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #10 AWG #10 AWG
Length 1-1/2 1-1/2
Size 10 #10 x 1-1/2 IN
Width - 5/16 in
Description 10 X 1-1/2 HEX WASHER HEAD COMBO TS ZC #10 X 1-1/2'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description PECO 10X112HWHSTSZJ 10X1-1/2 HEX WA DOTTIE HWSMS10112 10 X 1-1/2 Hex Wa
Features - Invincibox upto 2 Inch
Long Description Tek Screw, Steel, Hex Head, 1-1/2 in Length, Zinc Plated, #10 AWG Diameter, 0.94 lb Sheet Metal Screw, Steel, Hex Head, 1-1/2 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb
Product Type 10X1-1/2 Hex Washrhead Combo TS ZC 96020 Sheet Metal Screw
Short Description Tek Screw, Steel, Zinc Plated, 1-1/2 in, #10 Sheet Metal Screw, Steel, Zinc Plated, 1-1/2 in, #10
Special Features - Features: Invincibox upto 2 Inch
Drive Type Hex Slotted/Phillips
Head Style Hex Hex
Head Type Hex Washer Hex Washer
package quantity 100 CT 100 CT
Thread Size - #10
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 10X112HWHSTSZJ HWSMS10112
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Tapping Screw Sheet Metal Screw
minimum qty 100 100
Weight 0.94 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat