Item Comparison: 10X114HWHSTSZJ, HWSMS10114

Item

10X114HWHSTSZJ - 10 X 1-1/4 Hex Washer Head Combo TS ZC - Peco Fasteners

10X114HWHSTSZJ
10 X 1-1/4 Hex Washer Head Combo TS ZC

$0.1299 Each

$311.76 (2400 Each)

QTY:
Each
Add
HWSMS10114 - #10 X 1-1/4'' Phil/Slot HWH Sheet Metal Screw - LH Dottie

HWSMS10114
#10 X 1-1/4'' Phil/Slot HWH Sheet Metal Screw

$0.1834 Each

$18.34 (100 Each)

QTY:
Each
Add
Nacogdoches 0 400
All Stores 66,600 45,800
Vendor Peco Fasteners LH Dottie
Catalog Number 10X114HWHSTSZJ HWSMS10114
Manufacturer Number 10X114HWHSTSZJ HWSMS10114
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161507 - Tapping screws 31161506 - Sheet metal screws
UPC/EAN/GTIN 00705591960183 00781002566069
Weight per package 0.0084 (lbs/each) 0.0095 (lbs/each)
Description 10X114HWHSTSZJ 10 X 1-1/4 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 1-1/4 In Length, Zinc Plated, #10 Awg Diameter, 0.84 LB
HWSMS10114 #10 X 1-1/4'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.13 (Each) $0.18 (Each)
Carton/Reel $12.99 (100 Each) $18.34 (100 Each)
Standard Packaging/Reel $311.76 (2400 Each) $18.34 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #10 AWG #10 AWG
Length 1-1/4 1-1/4
Size 10 #10 x 1-1/4 IN
Width - 5/16 in
Description 10 X 1-1/4 HEX WASHER HEAD COMBO TS ZC #10 X 1-1/4'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description PECO 10X114HWHSTSZJ 10X1-1/4 HEX WA DOTTIE HWSMS10114 10 X 1-1/4 Hex Wa
Features - Invincibox upto 2 Inch
Long Description Tek Screw, Steel, Hex Head, 1-1/4 in Length, Zinc Plated, #10 AWG Diameter, 0.84 lb Sheet Metal Screw, Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb
Product Type 10X1-1/4 Hex Washrhead Combo TS ZC 96018 Sheet Metal Screw
Short Description Tek Screw, Steel, Zinc Plated, 1-1/4 in, #10 Sheet Metal Screw, Steel, Zinc Plated, 1-1/4 in, #10
Special Features - Features: Invincibox upto 2 Inch
Drive Type Hex Slotted/Phillips
Head Style Hex Hex
Head Type Hex Washer Hex Washer
package quantity 6 PK/CT;100 PK 100 CT
Thread Size - #10
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 10X114HWHSTSZJ HWSMS10114
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Tapping Screw Sheet Metal Screw
minimum qty 100 100
Weight 0.84 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat