Item Comparison: 10X34HWHSTSZJ, HWSMS1034

Item

10X34HWHSTSZJ - 10 X 3/4 Hex Washer Head Combo TS ZC - Peco Fasteners

10X34HWHSTSZJ
10 X 3/4 Hex Washer Head Combo TS ZC

$0.1047 Each

$251.28 (2400 Each)

QTY:
Each
Add
HWSMS1034 - #10 X 3/4'' Phil/Slot HWH Sheet Metal Screw - LH Dottie

HWSMS1034
#10 X 3/4'' Phil/Slot HWH Sheet Metal Screw

$0.1482 Each

$14.82 (100 Each)

QTY:
Each
Add
Nacogdoches 0 600
All Stores 62,200 41,200
Vendor Peco Fasteners LH Dottie
Catalog Number 10X34HWHSTSZJ HWSMS1034
Manufacturer Number 10X34HWHSTSZJ HWSMS1034
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161507 - Tapping screws 31161506 - Sheet metal screws
UPC/EAN/GTIN 00705591960145 00781002566021
Weight per package 0.006 (lbs/each) 0.0065 (lbs/each)
Description 10X34HWHSTSZJ 10 X 3/4 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, #10 Awg Diameter, 0.6 LB
HWSMS1034 #10 X 3/4'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.10 (Each) $0.15 (Each)
Carton/Reel $10.47 (100 Each) $14.82 (100 Each)
Standard Packaging/Reel $251.28 (2400 Each) $14.82 (100 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter #10 AWG #10 AWG
Length 3/4 in 3/4
Size 10 #10 x 3/4 IN
Width - 5/16 in
Description 10 X 3/4 HEX WASHER HEAD COMBO TS ZC #10 X 3/4'' PHIL/SLOT HWH SHEET METAL SCREW
extra long description PECO 10X34HWHSTSZJ 10X3/4 HEX WASHE DOTTIE HWSMS1034 10 X 3/4 Hex Washe
Features - Invincibox upto 2 Inch
Long Description Tek Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, #10 AWG Diameter, 0.6 lb Sheet Metal Screw, Steel, Hex Head, 3/4 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.01 lb
Product Type 10X3/4 Hex Washer Head Combo TS ZC 96014 Sheet Metal Screw
Short Description Tek Screw, Steel, Zinc Plated, 3/4 in, #10 Sheet Metal Screw, Steel, Zinc Plated, 3/4 in, #10
Special Features - Features: Invincibox upto 2 Inch
Drive Type Hex Slotted/Phillips
Head Style Hex Hex
Head Type Hex Washer Hex Washer
package quantity 12 PK/CT;100 PK 100 BX
Thread Size - #10
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 10X34HWHSTSZJ HWSMS1034
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Tapping Screw Sheet Metal Screw
minimum qty 100 100
Weight 0.6 lb 0.01 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat