Nacogdoches |
24,000 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
972721606 |
I999931H |
Manufacturer Number |
972721606 |
9779641606 |
Category |
Enhanced Commodity Codes -
Wire
|
Twisted-Pair Cable -
Plenum SHLD Twisted-Pair CBL
|
Classification |
Electronic Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886885785 |
03288688574 |
Weight per package |
0.03 (lbs/ft) |
0.026 (lbs/ft) |
Description |
972721606 CAT6 23G/PR Blue Cable
Non-Plenum Data Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100 (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.03 LB/MFT
|
I999931H 23/4P CAT6 Blue Plenum 1K'
CAT6 24/4P CMP 1MRIB Blu
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.19 (Foot) |
$0.43 (Foot) |
Carton/Reel |
$188.04 (1000 Feet) |
$427.99 (1000 Feet) |
Standard Packaging/Reel |
$188.04 (1000 Feet) |
$427.99 (1000 Feet) |
|
Conductor Size |
- |
23 AWG Solid |
|
Color |
Blue |
- |
Conductor Material |
Copper |
SOLID BARE COPPER |
Insulation Color Code |
- |
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown |
Insulation Material |
Polyethylene |
Fluorinated Ethylene Propylene, FRPO |
Jacket Color |
- |
Blue |
Jacket Material |
PVC |
PVC |
|
Length |
- |
1000 ft |
Overall Length |
1000 ft |
- |
|
Additional Information |
- |
ROHS Compliant; Applicable Standard ANSI 854; Jacket Thickness 0.2 Inch; Application Patch Panel, Communication Closet, Broadband, Digital Video |
Commodity Description |
- |
PLENUM SHIELDED TWISTED-PAIR CBL |
Description |
CAT6 23G4PR BLUE CABLE |
23/4P CAT6 BLUE PLENUM 1K' |
extra long description |
SWC I99995-2H CAT6 23 AWG/4P SOL BC |
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR; 0.21 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M AT 300 MHZ ATTENUATION; WHITE/BLUE WITH |
Long Description |
Non-Plenum Data Cable, Solid, 1000 ft Overall Length, 0.23 in Outside Diameter, 0.039 in Insulation Thickness, 100 (1-100 MHz and 100-600 MHz), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 600 MHz, 0.7 db/100 m @ 300 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.03 lb/mft |
CAT6 24/4P CMP 1MRIB BLU |
Product Type |
Non-Plenum Data Cable |
Data Cable |
Short Description |
Non-Plenum Data Cable, Solid, 1000 ft |
- |
|
Attenuation |
0.7 db/100 m @ 300 MHz |
0.7 dB/100 M at 300 MHz |
Cable Outer diameter |
- |
0.21 Inch |
Cable Shape |
Round |
- |
Capacitance |
5.6 nf/100 M |
5.6 Nanofarad/100 M |
Category |
- |
6 |
Characteristic Impedance |
100 (1-100 MHz and 100-600 MHz) |
- |
DC Resistance |
- |
9.38 OHM/100 M |
Insulation Thickness |
0.039 in |
0.039 Inch |
Jacket Rating |
- |
CMP, FT6 |
Number of Conductor Pairs |
- |
4 |
Operating Frequency |
- |
1 to 600 MHz |
outside diameter |
0.23 in |
- |
Solid/Strand |
Solid |
- |
Standards Met |
UL Listed;cUL Listed;ETL Listed;RoHS Compliant |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
I99995-2H |
9779641606 |
Model |
- |
977964 |
|
Category Description |
ELECTRONIC CABLE |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
PLENUM |
|
Package Type |
Reel;Box |
- |
Standard Package |
- |
Reel in Box |
Weight |
0.03 lb/mft |
- |
|
Application |
Broad Band Video;Gigabit Ethernet;Fast Internet |
- |
Approval |
- |
UL, CUL, ETL |
Frequency Rating |
600 MHz |