Item Comparison: ICF2S42M2LDK, KTEB242UVPSDW

Item

ICF2S42M2LDK - 2-42W Comp 120-277V Plug In CFL Elec Bal - Advance

ICF2S42M2LDK
2-42W Comp 120-277V Plug In CFL Elec Bal

$42.22 Each

$506.64 (12 Each)

QTY:
Each
Add
KTEB242UVPSDW - 1-2LMP 42W CFL 4-Pin Program Start Ballast - Keystone

KTEB242UVPSDW
1-2LMP 42W CFL 4-Pin Program Start Ballast

$39.17 Each

$39.17 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 559 7
Vendor Advance Keystone
Catalog Number ICF2S42M2LDK KTEB242UVPSDW
Manufacturer Number 136977 KTEB-242-UV-PS-DW-CP
Category Electronic Fluorescent Ballast - Electronic Compact Fluorescent Enhanced Commodity Codes - Lighting
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087117798 00890949008386
Weight per package 0.92 (lbs/each) 0.0377 (lbs/each)
Description ICF2S42M2LDK 2-42W Comp 120-277V Plug In CFL Elec Bal
Ballast, Programmed, 42 W, 277 V Ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 In Length, 3 In Width, 1.29 In Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.404 KG/Ea
KTEB242UVPSDW 1-2LMP 42W CFL 4-Pin Program Start Ballast
1 or 2X42W CFL or 1 or 2X 40W Biax, 120-277V, Program Start, End Of Life Protected, Carton Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.22 (Each) $39.17 (Each)
Carton/Reel $42.22 (1 Each) $39.17 (1 Each)
Standard Packaging/Reel $506.64 (12 Each) $39.17 (1 Each)
Ballast Type Electronic Fluorescent Electronic CFL
Current Rating 0.78 A -
Lamp Type CFL -
Number of Lamps 2 2 or 1
Shape CFTR42W/GX24Q -
Voltage Rating 277 V ac -
Wattage 42 N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1.29 in -
Length 4.55 in -
Width 3 in -
Construction - N/A
Description 2-42W COMP 120-277V PLUG IN CFL ELEC BAL 1-2LMP 42W CFL 4-PIN PROGRAM START BALLAST
extra long description ADV 136977 ELE BAL (2) 42W CFL (4-P Key KTEB-242-UV-PS-DW-CP 2 Lite F39
Features Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement. -
Long Description Ballast, Programmed, 42 W, 277 V ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 in Length, 3 in Width, 1.29 in Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.404 kg/EA 1 or 2x42W CFL or 1 or 2x 40W Biax, 120-277V, Program Start, End of Life Protected, Carton Pack
Product Type Ele Bal (2) 42W CFL (4-Pin) 120/277V Kit 2 Lite F39T5HO Program Start Electronic Ballast, 9" Case
Short Description Ballast, 42 W, 277 VAC, Metal -
Special Features Energy Efficient Design;Compact and Lightweighthousing -
Ballast Factor 0.97 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type CFL -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 1 CT;12 PK -
Power Factor 0.98 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;RoHS Compliant;CEC -
start type Programmed Start -
total harmonic distortion 10 % -
Warranty 5 yr -
Wire Type - Terminal Block
Made in USA yes -
Brand Advance Keystone
Manufacturers Part Number ICF2S42M2LDK KTEB-242-UV-PS-DW-CP
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Weight 0.404 kg/EA -
Energy Star - N
Frequency Rating 50 to 60 Hz -
standard CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat