Item Comparison: ICN2P60N35I, KTEB275UVTPPIC

Item

ICN2P60N35I - 2 Lamp T12 120-277V Bal - Advance

ICN2P60N35I
2 Lamp T12 120-277V Bal

$35.45 Each

$354.50 (10 Each)

QTY:
Each
Add
KTEB275UVTPPIC - 2 F96T12 Unv Volt - Keystone

KTEB275UVTPPIC
2 F96T12 Unv Volt

$57.45 Each

$344.70 (6 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 761 7
Vendor Advance Keystone
Catalog Number ICN2P60N35I KTEB275UVTPPIC
Manufacturer Number 503128 KTEB-275-UV-TP-PIC-DP
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Competitive 2-Lite F96
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087135556 00890949001882
Weight per package 0.8 (lbs/each) 2.52 (lbs/each)
Description ICN2P60N35I 2 Lamp T12 120-277V Bal
Fluorescent Ballast, Instant, 75 W, 120 to 277 V Ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 350 G/Ea
KTEB275UVTPPIC 2 F96T12 Unv Volt
2X F96T12 75W & 60W, 120-277V, 11" Case, Electronic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.45 (Each) $57.45 (Each)
Carton/Reel $35.45 (1 Each) $57.45 (1 Each)
Standard Packaging/Reel $354.50 (10 Each) $344.70 (6 Each)
Ballast Type - Electronic T12
Current Rating 1.13 A -
Lamp Type T12 SLIMLINE -
Number of Lamps 2 2 or 1
Voltage Rating 120 to 277 V ac -
Wattage 75 W N/A
Base Type - N/A
color rendering index (cri) - N/A
color temperature - N/A
housing color - N/A
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Width 1.3 in -
Construction - N/A
Description 2 LAMP T12 120-277V BAL 2 F96T12 UNV VOLT
extra long description ADV 503128 ELE BALLAST (2) F96T12 1 Key KTEB-275-UV-TP-PIC-DP 24W Max,
Features Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magnetic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution. -
Long Description Fluorescent Ballast, Instant, 75 W, 120 to 277 V ac, 1.13 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.88 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 350 g/EA 2x F96T12 75W & 60W, 120-277V, 11" case, Electronic
Product Type Fluorescent Ballast 24W Max, 24V Output
Short Description Fluorescent Ballast, Instant Start, 75 W, 2 Lamps -
Special Features Energy Efficient;High Frequency Electronic Ballast -
Ballast Factor 0.88 -
beam angle - N/A
Circuit Type - N/A
For Bulb Type T12 Slimline -
Input Voltage - 120-277V
ip rating - N/A
lumens - N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Type FIXED -
Output Voltage - N/A
package quantity 1 CT;10 PK -
Power Factor 0.99 -
Sensor Type - N/A
Standards Met UL Listed;CSA Certified;FCC;RoHS Compliant -
start type Instant Start -
total harmonic distortion 10 % -
Wire Type - Standard Wire Leads
Made in USA yes -
Brand Philips Advance Keystone
Manufacturers Part Number ICN2P60N35I KTEB-275-UV-TP-PIC-DP
sub brand Centium -
Category Description ELECTRONIC BALLAST COMPETITIVE 2-LITE F96
Weight 350 g/EA -
Application Commercial -
Energy Star - N
Frequency Rating 50 Hz;60 Hz -
standard CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat