Item Comparison: ICN2S28N35I, ICN2S28N

Item

ICN2S28N35I - (2)F28T5 Elec Bal - Advance

ICN2S28N35I
(2)F28T5 Elec Bal

$42.32 Each

$423.20 (10 Each)

QTY:
Each
Add
ICN2S28N - (2)F28T5 Elec Bal - Advance

ICN2S28N
(2)F28T5 Elec Bal

$42.32 Each

$42.32 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 141 141
Vendor Advance Advance
Catalog Number ICN2S28N35I ICN2S28N
Manufacturer Number 504506 504506
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087080726 00781087080726
Weight per package 0.85 (lbs/each) 0.85 (lbs/each)
Description ICN2S28N35I (2)F28T5 Elec Bal
Fluorescent Ballast, Programmed, 28 W, 277 V Ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 373 G/Ea
ICN2S28N (2)F28T5 Elec Bal
New Design Means Flexibility Auto-Restrike Capability - Eliminates The Need to Reset Power Mains After Failed Lamps Are Replaced;0°F Starting Capability - Suitable For Cold Temperature Applications Philips Advance Centium Ballasts For T5 Lamps At 120-277V Are Now Available With Our Industry Leading N-Can At 9.5" X 1.3" X 1.0" or T-Can At 14.17" X 1.18" X 1.06", Which Provides Fixture Manufacturers Increased Versatility In Their Newer Generation Fixture Designs. These Ballasts Are Compatible With All Major
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.32 (Each) $42.32 (Each)
Carton/Reel $42.32 (1 Each) $42.32 (1 Each)
Standard Packaging/Reel $423.20 (10 Each) $42.32 (1 Each)
Current Rating 0.53 A -
Lamp Type T5 T5
Number of Lamps 2 2
Voltage Rating 277 V ac 120-277
Wattage 28 28
Housing Material Metal Metal
Height 1 in 3.94
Length 9.5 in -
Width 1.3 in 5.12
Description (2)F28T5 ELEC BAL (2)F28T5 ELEC BAL
extra long description ADV 504506 ELE BALLAST (2) F28T5 12 ADV 504506 ELE BALLAST (2) F28T5 12
Features Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in freque -
Long Description Fluorescent Ballast, Programmed, 28 W, 277 V ac, 0.53 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 1.03 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 373 g/EA New design means flexibility Auto-restrike capability - Eliminates the need to reset power mains after failed lamps are replaced;0°F starting capability - Suitable for cold temperature applications Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major
Product Type Fluorescent Ballast Ele Ballast (2) F28T5 120-277V
Short Description Fluorescent Ballast, Programmed Start, 28 W, 2 Lamps -
Special Features Compatible with all Major Energy-Saving T5 Linear Lamps UL, CSA, RoHS
Ballast Factor 1.03 1.028
For Bulb Type F28t5 -
package quantity 1 CT;10 PK -
Power Factor 0.98 0.98
Standards Met UL Listed;CSA Certified;RoHS Compliant;CEC -
start type Programmed Start Programmed Start
total harmonic distortion 10 % 10
Wire Type SOLID SOLID
Made in USA yes -
Brand Philips Advance Advance
Manufacturers Part Number ICN2S28N35I 504506
sub brand Centium -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Electronic Fluorescent Electronic Fluorescent
Status - Inactive
Weight 373 g/EA -
Application Occupancy Sensor -
Frequency Rating 50 Hz;60 Hz 50to60
standard CSA certificate;UL certificate;CEC Listing;FIDE Certificate;NOM certificate;RoHS Compliant CSA certificate;UL certificate;CEC Listing;FIDE Certificate;NOM certificate;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat