Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
ICN2S40N35I |
KTEB240UVTPPIC |
Manufacturer Number |
198697 |
KTEB-240-UV-TP-PIC-DP |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087074879 |
00890949002803 |
Weight per package |
0.44 (lbs/each) |
1.2 (lbs/each) |
Description |
ICN2S40N35I (2) F40T12 120-277V Elec Bal
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
|
KTEB240UVTPPIC 2L T12 Electronic Ballast 120-277V
2X F40T12, HPF, 120-277V, Electronic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.39 (Each) |
$19.88 (Each) |
Carton/Reel |
$29.39 (1 Each) |
$19.88 (1 Each) |
Standard Packaging/Reel |
$293.90 (10 Each) |
$198.80 (10 Each) |
|
Ballast Type |
- |
Electronic T12 |
Current Rating |
0.26 A |
- |
Lamp Type |
T12 |
- |
Number of Lamps |
2 |
2 |
Voltage Rating |
277 V ac |
- |
Wattage |
40 |
N/A |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
Housing Material |
Metal |
- |
|
Height |
1 in |
- |
Length |
9.5 in |
- |
Width |
1.3 in |
- |
|
Construction |
- |
N/A |
Description |
(2) F40T12 120-277V ELEC BAL |
2L T12 ELECTRONIC BALLAST 120-277V |
extra long description |
ADV 198697 ELE BALLAST (2) F40T12 1 |
Key KTEB-240-UV-TP-PIC-CP 24W Max, |
Features |
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. |
- |
Long Description |
Fluorescent Ballast, Rapid, 40 W, 277 V ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 kg/EA |
2X F40T12, HPF, 120-277V, ELECTRONIC |
Product Type |
Fluorescent Ballast |
24W Max, 24V Output |
Short Description |
Fluorescent Ballast, Rapid Start, 40 W, 2 Lamps |
- |
Special Features |
Suitable for Outdoor |
- |
|
Ballast Factor |
0.85 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
For Bulb Type |
T12 |
- |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Listed;CSA Certified;DOE Compliant;CSA Certified-E;RoHS Compliant |
- |
start type |
Rapid Start |
- |
total harmonic distortion |
10 % |
- |
Wire Type |
SOLID |
Standard Wire Leads |
|
|
Brand |
Advance |
Keystone |
Manufacturers Part Number |
ICN2S40N35I |
KTEB-240-UV-TP-PIC-DP |
sub brand |
Centium |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
Electronic Fluorescent |
- |
|
|
Energy Star |
- |
N |
Frequency Rating |
50 Hz;60 Hz |
- |
standard |
CSA certificate;UL certificate;CEC Listing;Circle E logo;CSA E;DOE;RoHS Compliant |