Item Comparison: ICN2S5490CT35I, EP254H0PSMV

Item

ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal - Advance

ICN2S5490CT35I
(2) F54T5/Ho 120-277V Ele Bal

$55.49 Each

$554.90 (10 Each)

QTY:
Each
Add
EP254H0PSMV - 2X54 T5H0 PRG Start Mult Volt Ballast - Halco Lighting Corp.

EP254H0PSMV
2X54 T5H0 PRG Start Mult Volt Ballast

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 568 8
Vendor Advance Halco Lighting Corp.
Catalog Number ICN2S5490CT35I EP254H0PSMV
Manufacturer Number 501627 N/A
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Unassigned
Classification Electronic Ballast N/A
UNSPSC 39101901 - Fluorescent ballast -
UPC/EAN/GTIN 00781087131824 N/A
Weight per package 1 (lbs/each) 0
Description ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
EP254H0PSMV 2X54 T5H0 PRG Start Mult Volt Ballast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.49 (Each) $0.00 (Each)
Carton/Reel $55.49 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $554.90 (10 Each) $0.00 (1 Each)
Current Rating 1 A -
Lamp Type T5 HO -
Number of Lamps 2 -
Voltage Rating 277 V ac -
Wattage 54 W -
Housing Material Metal -
Height 1.06 in -
Length 14.17 in -
Width 1.18 in -
Description (2) F54T5/HO 120-277V ELE BAL 2X54 T5H0 PRG START MULT VOLT BALLAST
extra long description ADV 501627 ELE BALLAST (2) F54T5/HO -
Features No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. -
Long Description Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA -
Product Type Fluorescent Ballast -
Short Description Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length -
Special Features Suitable for Outdoor -
Ballast Factor 1 -
For Bulb Type T5 Ho -
Output Type FIXED -
package quantity 1 PK;10 BX -
Power Factor 0.98 -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Programmed Start -
total harmonic distortion 10 % -
Made in USA yes -
Brand Philips Advance Halco Lighting Corp.
Manufacturers Part Number ICN2S5490CT35I -
sub brand Centium -
Category Description ELECTRONIC BALLAST Fuses & Fuse Accessories
Weight 441 g/EA -
Application Lighting Luminaire Component -
Frequency Rating 50 Hz;60 Hz -
standard CSA certificate;UL certificate;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat