Item Comparison: ICN2S5490CT35I, ICN2S5490CT35M

Item

ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal - Advance

ICN2S5490CT35I
(2) F54T5/Ho 120-277V Ele Bal

$55.49 Each

$554.90 (10 Each)

QTY:
Each
Add
ICN2S5490CT35M - 2 F54T5/Ho 120-277V Ele Bal - Signify Electronics

ICN2S5490CT35M
2 F54T5/Ho 120-277V Ele Bal

$55.49 Each

$998.82 (18 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 563 0
Vendor Advance Signify Electronics
Catalog Number ICN2S5490CT35I ICN2S5490CT35M
Manufacturer Number 501627 501676
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087131824 00781087131831
Weight per package 1 (lbs/each) 1 (lbs/each)
Description ICN2S5490CT35I (2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
ICN2S5490CT35M 2 F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $55.49 (Each) $55.49 (Each)
Carton/Reel $55.49 (1 Each) $55.49 (1 Each)
Standard Packaging/Reel $554.90 (10 Each) $998.82 (18 Each)
amperage rating - 0.83-0.36
Current Rating 1 A 1 A
Lamp Type T5 HO Fluorescent
Number of Lamps 2 2
Voltage Rating 277 V ac 277 V ac
Wattage 54 W 54 W
Color - White
Housing Material Metal Metal
Height 1.06 in 1.06 in
Length 14.17 in 14.17 in
Width 1.18 in 1.18 in
Description (2) F54T5/HO 120-277V ELE BAL 2 F54T5/HO 120-277V ELE BAL
extra long description ADV 501627 ELE BALLAST (2) F54T5/HO ADV 501676 ELE BALLAST (2) F54T5/HO
Features No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications. No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Long Description Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA
Product Type Fluorescent Ballast Fluorescent Ballast
Short Description Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, T5 Ho, 1A
Special Features Suitable for Outdoor Suitable for Outdoor
ANSI Code - N/A
Ballast Factor 1 1
dimmable - Non Dimmable
For Bulb Type T5 Ho T5 Ho
Minimum Starting Temperature - 5
Output Type FIXED -
package quantity 1 PK;10 BX 1 PK;18 BX
Power Factor 0.98 0.98
Standards Met UL Listed;CSA Certified;RoHS Compliant UL Listed;CSA Certified;RoHS Compliant
start type Programmed Start Programmed Start
total harmonic distortion 10 % 10 %
Made in USA yes yes
Brand Philips Advance Philips Advance
Manufacturers Part Number ICN2S5490CT35I ICN2S5490CT35M
sub brand Centium Centium
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - ELECTRONIC
Weight 441 g/EA 441 g/EA
Application Lighting Luminaire Component Lighting Luminaire Component
Frequency Rating 50 Hz;60 Hz 50 Hz;60 Hz
Mounting - 13.78
standard CSA certificate;UL certificate;RoHS Compliant CSA certificate;UL certificate;RoHS Compliant
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat