Item Comparison: ICN2S86SC35I, ICN2S8635I

Item

ICN2S86SC35I - F96T8 2 Lamp Ho Bal - Advance

ICN2S86SC35I
F96T8 2 Lamp Ho Bal

$78.41 Each

$784.10 (10 Each)

QTY:
Each
Add
ICN2S8635I - (2) F96T8/Ho 120-277V Elec Bal - Philips Advance

ICN2S8635I
(2) F96T8/Ho 120-277V Elec Bal

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 1 0
All Stores 68 2
Vendor Advance Philips Advance
Catalog Number ICN2S86SC35I ICN2S8635I
Manufacturer Number ICN2S86SC35I ICN2S8635I
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Enhanced Commodity Codes - Lighting
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087138458 00781087035801
Weight per package 1.323 (lbs/each) 4.2 (lbs/each)
Description ICN2S86SC35I F96T8 2 Lamp Ho Bal
Fluorescent Ballast, Programmed, 86 W, 277 V Ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 KG/Ea
ICN2S8635I (2) F96T8/Ho 120-277V Elec Bal
Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 86
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $78.41 (Each) $0.00 (Each)
Carton/Reel $78.41 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $784.10 (10 Each) $0.00 (6 Each)
Current Rating 1.52 A -
Lamp Type T8 HO FIXTURE WITH JUNCTION BOX
Number of Lamps 2 2 A
Voltage Rating 277 V ac 277 VAC
Wattage 86 W 40003
Housing Material Metal Metal
Height 1.18 in -
Length 9.5 in -
Width 1.7 in -
Description F96T8 2 LAMP HO BAL (2) F96T8/HO 120-277V ELEC BAL
extra long description ADV ICN2S86SC35I ELE BALLAST (2) F9 -
Features Centium T8 High Output Solution for Cold Environments -
Long Description Fluorescent Ballast, Programmed, 86 W, 277 V ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.99 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 kg/EA Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 86
Product Type Fluorescent Ballast Ele Ballast (2) F96T8/Ho 120-277V
Short Description Fluorescent Ballast, Programmed Start, 86 W, 2 Lamps -
Special Features Suitable for Outdoor UL, CSA, RoHS
Ballast Factor 1 0.95 in
For Bulb Type T8 Ho -
housing SMALL CAN -
output FIXED -
package quantity 1 CT;10 PK -
Power Factor 0.99 -
Standards Met UL Listed;CSA Certified;RoHS Compliant -
start type Programmed Start Programmed Start
total harmonic distortion 10 % 10 A
Wire Type - SOLID
Made in USA yes -
Brand Advance Philips Advance
Manufacturers Part Number ICN2S86SC35I ICN2S8635I
sub brand Centium Centium
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - Electronic Fluorescent
Weight 0.577 kg/EA -
Frequency Rating 50 Hz;60 Hz 50/60 Hz
standard CSA certificate;UL certificate;CEC Listing;Circle E logo;DOE;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat