Item Comparison: ICN4P32N35I, ICN4P32SC35I

Item

ICN4P32N35I - 4LMP F32T8 120-277V Elec Bal - Advance

ICN4P32N35I
4LMP F32T8 120-277V Elec Bal

$29.77 Each

$297.70 (10 Each)

QTY:
Each
Add
ICN4P32SC35I - 4-F32T8 120/277V Elec Bal - Philips Advance

ICN4P32SC35I
4-F32T8 120/277V Elec Bal

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 73 0
All Stores 3,737 1
Vendor Advance Philips Advance
Catalog Number ICN4P32N35I ICN4P32SC35I
Manufacturer Number 109132 ICN4P32SC35I
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Unassigned
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39111801 - Lamp ballasts
UPC/EAN/GTIN 00781087091517 00781087106396
Weight per package 1.04 (lbs/each) 1.15 (lbs/each)
Description ICN4P32N35I 4LMP F32T8 120-277V Elec Bal
4 Lamp 120-277V Fluorescent Ballast 4LAMP T8 Ballast
ICN4P32SC35I 4-F32T8 120/277V Elec Bal
Electronic Ballast, High Frequency; Instant Start; Normal Output, HPF Circuit; F32T8, FBO31T8, F32T8/U6 Lamp; Straight/U Lamp; 4 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 0.94/0.49/0.41 Ampere; Input Power 112 W; 50/60 HZ
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.77 (Each) $0.00 (Each)
Carton/Reel $29.77 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $297.70 (10 Each) $0.00 (10 Each)
Ballast Type Electronic Fluorescent -
Current Rating 0.94 A -
Lamp Type T8 F32T8, FBO31T8, F32T8/U6
Lamp Wattage - 32 W
Number of Lamps 4 798
Voltage Rating 277 V ac -
Wattage 32 W -
Housing Material Metal -
Height 1 in -
Length 9.5 in -
Size - 9.5 INCH L X 1.7 INCH W X 1.18 INCH H
Width 1.3 in -
Additional Information - USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8, F32T8/ES, F40T8; PACKAGING TYPE IC PACK
Commodity Description - Fluorescent Ballasts & Accy - Electronic
Description 4LMP F32T8 120-277V ELEC BAL 4-F32T8 120/277V ELEC BAL
extra long description ADV 109132 ELE BALLAST (4) F32T8 12 -
Features Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. -
Long Description 4 lamp 120-277v fluorescent ballast 4lamp t8 ballast ELECTRONIC BALLAST, HIGH FREQUENCY; INSTANT START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FBO31T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 4 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/230/277 V; INPUT CURRENT 0.94/0.49/0.41 AMPERE; INPUT POWER 112 W; 50/60 HZ
Product Type Fluorescent Ballast Electronic Ballast
Short Description Fluorescent Ballast, Instant Start, 32 W, 3 Lamps -
Special Features Reliable and Energy Efficient Philips Advance's Centium Commercial Grade -
Ballast Factor 0.89 0.88 in
Circuit Type - NORMAL OUTPUT, HPF
For Bulb Type T8 -
Input Current - 0.94/0.49/0.41 AMPERE
Input Power - 112 W
Input Voltage - 120/230/277 V
Lamp Style - STRAIGHT/U
Maximum THD - 10 PERCENT
Minimum Starting Temperature - 0 DEG F
package quantity 1 CT;10 PK -
Power Factor 0.98 0.99 in
Standards Met UL Listed;CSA Certified;RoHS Compliant;CEC -
start type Instant Start -
Starting Type - INSTANT
total harmonic distortion 10 % -
Wiring - PARALLEL
Made in USA yes -
Brand Philips Advance Philips Advance
Manufacturers Part Number ICN4P32N35I ICN4P32SC35I
Model - ICN
sub brand Philips Advance -
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type - HIGH FREQUENCY
Status - Inactive
Weight 0.441 kg/EA -
Application Commercial -
Approval - UL, CSA
Frequency Rating 50 Hz;60 Hz 50/60 Hz
standard CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat