Item Comparison: ICN4S5490C2LSG, ICN4S5490C2LS35I

Item

ICN4S5490C2LSG - F54T5HO 120-277V W/Leads - Advance

ICN4S5490C2LSG
F54T5HO 120-277V W/Leads

$85.68 Each

$514.08 (6 Each)

QTY:
Each
Add
ICN4S5490C2LS35I - F54T5HO 120-277V W/Leads - Advance

ICN4S5490C2LS35I
F54T5HO 120-277V W/Leads

$85.68 Each

$514.08 (6 Each)

QTY:
Each
Add
Nacogdoches 5 5
All Stores 415 415
Vendor Advance Advance
Catalog Number ICN4S5490C2LSG ICN4S5490C2LS35I
Manufacturer Number 209361 209361
Category Electronic Fluorescent Ballast - Electronic Linear Fluorescent Electronic Fluorescent Ballast - Electronic Linear Fluorescent
Classification Electronic Ballast Electronic Ballast
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00781087047866 00781087047866
Weight per package 2 (lbs/each) 2 (lbs/each)
Description ICN4S5490C2LSG F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
ICN4S5490C2LS35I F54T5HO 120-277V W/Leads
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 2.00 A, Non Dimmable, 4 Lamps, 16.7 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.894 KG/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $85.68 (Each) $85.68 (Each)
Carton/Reel $85.68 (1 Each) $85.68 (1 Each)
Standard Packaging/Reel $514.08 (6 Each) $514.08 (6 Each)
Current Rating - 2.00 A
Lamp Type T5 T5
Number of Lamps 4 4
Voltage Rating 120-277 277 V ac
Wattage 54 54
Housing Material Metal Metal
Height 4.65 1.18 in
Length - 16.7 in
Width 6.69 1.7 in
Description F54T5HO 120-277V W/LEADS F54T5HO 120-277V W/LEADS
extra long description ADV 209361 ELE BALLAST (4) F54T5HO ADV 209361 ELE BALLAST (4) F54T5HO
Features - No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Long Description The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm Fluorescent Ballast, Programmed, 54 W, 277 V ac, 2.00 A, Non Dimmable, 4 Lamps, 16.7 in Length, 1.7 in Width, 1.18 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.894 kg/EA
Product Type Ele Ballast (4) F54T5HO 120-277V Fluorescent Ballast
Short Description - Fluorescent Ballast, Programmed Start, 54 W, 4 Lamps, T5 Ho
Special Features UL, CSA, RoHS Suitable for Outdoor
Ballast Factor 1 1
For Bulb Type - F54T5/HO
package quantity - 1 CT;6 Pk
Power Factor 0.98 0.98
Standards Met - UL Listed;CSA Certified;RoHS Compliant;CEC
start type Programmed Start Programmed Start
total harmonic distortion 10 10 %
Wire Type SOLID SOLID
Made in USA - yes
Brand Advance Philips Advance
Manufacturers Part Number 209361 ICN4S5490C2LSG35I
sub brand - Centium
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Electronic Fluorescent Electronic Fluorescent
Status - Inactive
Weight - 0.894 kg/EA
Frequency Rating 50to60 50 Hz;60 Hz
standard CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat