Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
ICN4S5490C2LSG |
KTEB454H0UVPS |
Manufacturer Number |
209361 |
KTEB-454HO-UV-PS-DP |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087047866 |
00890949003091 |
Weight per package |
2 (lbs/each) |
2.7 (lbs/each) |
Description |
ICN4S5490C2LSG F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
|
KTEB454H0UVPS 4L F54T5HO Electronic Ballast 120/277V
4X F54T5HO, 90C Rated, 120-277V, Program Start, With Leads, Electronic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$85.68 (Each) |
$60.61 (Each) |
Carton/Reel |
$85.68 (1 Each) |
$60.61 (1 Each) |
Standard Packaging/Reel |
$514.08 (6 Each) |
$606.10 (10 Each) |
|
Ballast Type |
- |
Electronic T5 |
Lamp Type |
T5 |
- |
Number of Lamps |
4 |
4 or 3 |
Voltage Rating |
120-277 |
- |
Wattage |
54 |
N/A |
|
Base Type |
- |
N/A |
color rendering index (cri) |
- |
N/A |
color temperature |
- |
N/A |
housing color |
- |
N/A |
Housing Material |
Metal |
- |
|
Height |
4.65 |
- |
Width |
6.69 |
- |
|
Construction |
- |
N/A |
Description |
F54T5HO 120-277V W/LEADS |
4L F54T5HO ELECTRONIC BALLAST 120/277V |
extra long description |
ADV 209361 ELE BALLAST (4) F54T5HO |
Key KTEB-454HO-UV-PS-CP 4 Lite F17/ |
Long Description |
The right fit for your high-output applications Programmed Start Operation - Helps to extend lamp life in frequent switching applications such as occupancy sensors or daylight harvesting;Starting Capability at -20F - Suited for cold temperature applications (54W models only);High-Low Switching - One ballast can easily switch from 4-lamp to 2-lamp fixtures No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environm |
4X F54T5HO, 90C RATED, 120-277V, PROGRAM START, WITH LEADS, ELECTRONIC |
Product Type |
Ele Ballast (4) F54T5HO 120-277V |
4 Lite F17/25/32 T8, Nema Premium, High Output |
Special Features |
UL, CSA, RoHS |
- |
|
Ballast Factor |
1 |
- |
beam angle |
- |
N/A |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Power Factor |
0.98 |
- |
Sensor Type |
- |
N/A |
start type |
Programmed Start |
- |
total harmonic distortion |
10 |
- |
Wire Type |
SOLID |
Standard Wire Leads |
|
Brand |
Advance |
Keystone |
Manufacturers Part Number |
209361 |
KTEB-454HO-UV-PS-DP |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
Electronic Fluorescent |
- |
|
Energy Star |
- |
N |
Frequency Rating |
50to60 |
- |
standard |
CSA certificate;UL certificate;CEC Listing;NOM certificate;RoHS Compliant |