Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
IG5262 |
IG5261 |
Manufacturer Number |
IG5262 |
IG5261 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007045277 |
00785007652611 |
Weight per package |
0.195 (lbs/each) |
0.1704 (lbs/each) |
Description |
IG5262 Recep Dup 15A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
IG5261 Recept Single 15A 125V S+B Wire Ig
Isolated Ground Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15AMP 125VOLT Orange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.55 (Each) |
$0.00 (Each) |
Carton/Reel |
$125.50 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,254.98 (100 Each) |
$0.00 (100 Each) |
|
amperage rating |
15 |
15 |
connection |
Back and side wire |
Back and side wire |
Current Rating |
15 A |
- |
Material |
Nylon |
Nylon;Other |
Number of Wires |
3 |
3 |
Poles |
2 |
2 |
Voltage Rating |
125 |
125 |
Wattage |
Electrical power is expressed in Amps and Volts. |
Electrical power is expressed in Amps and Volts. |
Wire Size |
14 - 10 |
14 - 10 |
|
|
Height |
3.281 in |
3.68 |
Length |
1.322 in |
- |
Width |
0.922 in |
1.093 |
|
Description |
RECEP DUP 15A COMMER ISOL GRD OR |
RECEPT SINGLE 15A 125V S+B WIRE IG |
extra long description |
P&S IG5262 RECEP DUP 15A COMMER ISO |
P&S IG5261 RECEPT SINGLE 15A 125V S |
Features |
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Orange |
- |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Isolated Ground Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 15amp 125volt Orange |
Product Type |
Recep Dup 15A Commer Isol GRD or |
Recept Single 15A 125V S+B Wire Ig |
Short Description |
15 A, 125 V, Duplex Receptacle, Orange |
- |
Special Features |
Ig Symbol and Isolated Ground Markings for Easy Identification and Circuit Delineation. Triple-Wipe Brass Contacts Ensure Lasting;Positive Contact With Plug Blades. High-Impact Resistant Nylon Face Resists Impacts and Scrapes. Corrosion-Resistant Plated |
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Dielectric Strength |
Withstands 2000V minimum |
Withstands 2000V minimum |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
IG5262 |
IG5261 |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Isolated Ground Spec Grade Receptacle, Heavy-Duty |
Isolated Ground Spec Grade Single Receptacle, Heavy-Duty |
|
|
Application |
Commercial |
Commercial |
environmental conditions |
Flammability: UL94 V2 |
Flammability: UL94 V2 |
Mounting |
WALL |
WALL |
nema rating |
5-15R |
5-15R |
standard |
UL498, CSA C22.2 No. 42 |
UL498, CSA C22.2 No. 42 |
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
Call nearest store for Item Price
|