Nacogdoches |
35 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
IG5262 |
IG5262RN |
Manufacturer Number |
IG5262 |
AHIG5262RN |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007045277 |
00032664735387 |
Weight per package |
0.195 (lbs/each) |
0.37 (lbs/each) |
Description |
IG5262 Recep Dup 15A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
IG5262RN Recp Dup Ig 15A125V 2P3W B&S RN
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Industrial, Flush, 125V, Back and Side, Orange, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Glass-Filled Nylon, .
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.55 (Each) |
$7.71 (Each) |
Carton/Reel |
$125.50 (10 Each) |
$7.71 (1 Each) |
Standard Packaging/Reel |
$1,254.98 (100 Each) |
$77.10 (10 Each) |
|
amperage rating |
15 |
- |
connection |
Back and side wire |
- |
Current Rating |
15 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
Wire Size |
14 - 10 |
- |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Width |
0.922 in |
- |
|
Description |
RECEP DUP 15A COMMER ISOL GRD OR |
RECP DUP IG 15A125V 2P3W B&S RN |
extra long description |
P&S IG5262 RECEP DUP 15A COMMER ISO |
EWD IG5262RN Recp Dup IG 15A125V 2P |
Features |
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 15amp 125volt Orange |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, Nylon Material, Orange, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,15A,Industrial,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Glass-filled nylon,. |
Product Type |
Recep Dup 15A Commer Isol GRD or |
Recp Dup Ig 15A125V 2P3W B&S RN |
Short Description |
15 A, 125 V, Duplex Receptacle, Orange |
- |
Special Features |
Ig Symbol and Isolated Ground Markings for Easy Identification and Circuit Delineation. Triple-Wipe Brass Contacts Ensure Lasting;Positive Contact With Plug Blades. High-Impact Resistant Nylon Face Resists Impacts and Scrapes. Corrosion-Resistant Plated |
Commercial Grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Dielectric Strength |
Withstands 2000V minimum |
- |
dimensions |
- |
1.3000 IN X 0.8900 IN X 4.1900 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
IG5262 |
IG5262RN |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Isolated Ground Spec Grade Receptacle, Heavy-Duty |
Heavy-duty industrial specification grade |
|
|
|
Application |
Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
nema rating |
5-15R |
- |
standard |
UL498, CSA C22.2 No. 42 |
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant |