Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
IG5362 |
AHIG5362BK |
Manufacturer Number |
IG5362 |
AHIG5362BK |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Industrial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007045345 |
00040893686288 |
Weight per package |
0.195 (lbs/each) |
0.37 (lbs/each) |
Description |
IG5362 Recep Dup 20A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Thermoplastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 LB
|
AHIG5362BK Recp Duplex Ig 20A 125V 2P3W STR B&S BK
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Flush, 125V, Back and Side, Black, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Screw, Core Pack, Isolated Ground
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.01 (Each) |
$12.50 (Each) |
Carton/Reel |
$130.09 (10 Each) |
$12.50 (1 Each) |
Standard Packaging/Reel |
$1,300.92 (100 Each) |
$124.98 (10 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Ground |
- |
Current Rating |
15 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
Double Pole |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
Color |
Orange |
- |
Finish |
Matte |
- |
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
- |
Width |
0.922 in |
- |
|
Description |
RECEP DUP 20A COMMER ISOL GRD OR |
RECP DUPLEX IG 20A 125V 2P3W STR B&S BK |
extra long description |
P&S IG5362 RECEP DUP 20A COMMER ISO |
EWD AHIG5362BK Recp Duplex IG 20A 1 |
Features |
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Orange |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, ThermoPlastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 lb |
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Back and side,Black,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Screw,Core pack,Isolated ground |
Product Type |
Recep Dup 20A Commer Isol GRD or |
Recp Duplex Ig 20A 125V 2P3W STR B&S BK |
Short Description |
20 A, 125 V, Duplex Receptacle, Orange, ISO |
- |
Special Features |
Back & Side Wire;Plated Steel Strap |
Industrial grade |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
dimensions |
- |
1.3000 IN X 0.8900 IN X 4.1900 IN |
indoor/outdoor |
Indoor |
- |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
- |
Outlet Type |
Indoor, Commercial |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications |
- |
Voltage |
125.0 V |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
IG5362 |
AHIG5362BK |
|
Category Description |
Commercial receptacles |
Industrial receptacles |
Type |
Outlet |
Extra heavy-duty industrial specification grade |
|
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
5-15R |
- |
standard |
CULUS, UL 498 |
UL,Federal Specification Classification 6233 01,NOM,RoHS Compliant |