Item Comparison: IG5362, AHIG5362RN

Item

IG5362 - Recep Dup 20A Commer Isol GRD or - Legrand-Pass & Seymour

IG5362
Recep Dup 20A Commer Isol GRD or

$13.0092 Each

$1,300.92 (100 Each)

QTY:
Each
Add
AHIG5362RN - Recp Duplex Ig 20A 125V 2P3W STR B&S or - Eaton

AHIG5362RN
Recp Duplex Ig 20A 125V 2P3W STR B&S or

$12.5101 Each

$125.10 (10 Each)

QTY:
Each
Add
Nacogdoches 74 0
All Stores 2,533 58
Vendor Legrand-Pass & Seymour Eaton
Catalog Number IG5362 AHIG5362RN
Manufacturer Number IG5362 AHIG5362RN
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Industrial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007045345 00032664350207
Weight per package 0.195 (lbs/each) 0.37 (lbs/each)
Description IG5362 Recep Dup 20A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Thermoplastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 LB
AHIG5362RN Recp Duplex Ig 20A 125V 2P3W STR B&S or
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14 to 10 Awg, 20A, Flush, 125V, Back and Side, Orange, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.01 (Each) $12.51 (Each)
Carton/Reel $130.09 (10 Each) $12.51 (1 Each)
Standard Packaging/Reel $1,300.92 (100 Each) $125.10 (10 Each)
amperage rating 15 -
connection Wire Ground -
Current Rating 15 A -
Material Thermoplastic -
Number of Wires 3 -
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Color Orange -
Height 3.281 in -
Length 1.322 in -
Size 3.3 in -
Width 0.922 in -
Description RECEP DUP 20A COMMER ISOL GRD OR RECP DUPLEX IG 20A 125V 2P3W STR B&S OR
extra long description P&S IG5362 RECEP DUP 20A COMMER ISO EWD AHIG5362RN Recp Duplex IG 20A 1
Features Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Orange Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, ThermoPlastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 lb Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,20A,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Product Type Recep Dup 20A Commer Isol GRD or Recp Duplex Ig 20A 125V 2P3W STR B&S or
Short Description 20 A, 125 V, Duplex Receptacle, Orange, ISO -
Special Features Back & Side Wire;Plated Steel Strap Industrial grade
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
dimensions - 1.3000 IN X 0.8900 IN X 4.1900 IN
media Yes Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Receptacle Type Duplex -
Resistance Properties Corrosion Resistant;Impact Resistant -
Standards Met UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications -
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number IG5362 AHIG5362RN
Category Description Commercial receptacles Industrial receptacles
Type Isolated Ground Straight Blade Receptacle Extra heavy-duty industrial specification grade
Weight 0.2000 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
nema rating 5-15R -
standard UL 498 NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat