Item Comparison: IG5362RN, IG5362

Item

IG5362RN - Recp Dup Ig 20A125V 2P3W B&S RN - Eaton

IG5362RN
Recp Dup Ig 20A125V 2P3W B&S RN

$8.44 Each

$844.00 (100 Each)

QTY:
Each
Add
IG5362 - Recep Dup 20A Commer Isol GRD or - Legrand-Pass & Seymour

IG5362
Recep Dup 20A Commer Isol GRD or

$13.0092 Each

$1,300.92 (100 Each)

QTY:
Each
Add
Nacogdoches 0 74
All Stores 2,184 2,205
Vendor Eaton Legrand-Pass & Seymour
Catalog Number IG5362RN IG5362
Manufacturer Number BP1147W IG5362
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Commercial Receptacles Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664735448 00785007045345
Weight per package 0.001 (lbs/each) 0.195 (lbs/each)
Description IG5362RN Recp Dup Ig 20A125V 2P3W B&S RN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Flush Mount, 1.24 In Length, 0.80 In Width, 4.00 In Height, Nylon Material, Orange, Impact Resistant, Chemical Resistant, 0.2400 LB
IG5362 Recep Dup 20A Commer Isol GRD or
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 In Length, 0.922 In Width, 3.281 In Height, Thermoplastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.44 (Each) $13.01 (Each)
Carton/Reel $84.40 (10 Each) $130.09 (10 Each)
Standard Packaging/Reel $844.00 (100 Each) $1,300.92 (100 Each)
amperage rating - 15
connection - Wire Ground
Current Rating 20 A 15 A
Material Nylon Thermoplastic
Number of Gangs 1 -
Number of Wires 3 3
Poles - 2
Voltage Rating 125 V 125
Wire Size - 4
Color Orange Orange
Height 4.00 in 3.281 in
Length 1.24 in 1.322 in
Size - 3.3 in
Width 0.80 in 0.922 in
Description RECP DUP IG 20A125V 2P3W B&S RN RECEP DUP 20A COMMER ISOL GRD OR
extra long description EWD IG5362RN Recp Dup IG 20A125V 2P P&S IG5362 RECEP DUP 20A COMMER ISO
Features Eaton's tamper-resistant, heavy-duty receptacles are available in a number of styles, from standard and decorator, to spec and hospital grade. The tamper resistant duplex receptacles are back and side wire able for convenience and are available in 15A or 20A, 125V. Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Orange
Long Description Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Flush Mount, 1.24 in Length, 0.80 in Width, 4.00 in Height, Nylon Material, Orange, Impact Resistant, Chemical Resistant, 0.2400 lb Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.322 in Length, 0.922 in Width, 3.281 in Height, ThermoPlastic, Orange, Corrosion Resistant;Impact Resistant, 0.2000 lb
Product Type Recp Dup Ig 20A125V 2P3W B&S RN Recep Dup 20A Commer Isol GRD or
Short Description 20 A, 125 V, Duplex Receptacle, Orange 20 A, 125 V, Duplex Receptacle, Orange, ISO
Special Features Automatic Grounding System Eliminates Need for Bonding Jumper In Grounded Metal Enclosures Back & Side Wire;Plated Steel Strap
Compatible Wire Size #14 to #10 AWG #14 to #10 AWG
Connection Type Back and Side Wired Back and Side Wired
dimensions 1.3000 IN X 0.8400 IN X 4.1900 IN -
media Yes Yes
Mounting Type Flush Mount Wall Mount
package quantity 1 CT;10 PK 10 CT;100 PK
Receptacle Type Duplex Duplex
Resistance Properties Impact Resistant;Chemical Resistant Corrosion Resistant;Impact Resistant
Standards Met cULus Listed to UL 498, File no. E15058;UL Verified to Federal Spec. WC-596G;cULus Certified to CSA spec C22.2, no. 42;NOM Certified UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number IG5362RN IG5362
Category Description Commercial receptacles Commercial receptacles
Type Heavy-duty industrial specification grade Isolated Ground Straight Blade Receptacle
Weight 0.2400 lb 0.2000 lb
Application Industrial Residential;Commercial
Mounting - WALL
nema rating 5-20R 5-15R
standard Federal Specification Classification 6233 01,UL,NOM,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat