Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
IG5362W |
IG5362W |
Manufacturer Number |
IG5362W |
IG5362W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664735462 |
00785007045383 |
Weight per package |
0.001 (lbs/each) |
0.195 (lbs/each) |
Description |
IG5362W Recp Dup Ig 20A125V 2P3W B&S WH
Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, White, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Duplex, Screw, Nylon
|
IG5362W Recep Dup 20A Commer Isol GRD WH
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.36 (Each) |
$13.01 (Each) |
Carton/Reel |
$83.60 (10 Each) |
$130.09 (10 Each) |
Standard Packaging/Reel |
$836.00 (100 Each) |
$1,300.92 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
Height |
- |
3.281 |
Width |
- |
.922 |
|
Description |
RECP DUP IG 20A125V 2P3W B&S WH |
RECEP DUP 20A COMMER ISOL GRD WH |
extra long description |
EWD IG5362W Recp Dup IG 20A125V 2P3 |
P&S IG5362W RECEP DUP 20A COMMER IS |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
- |
Long Description |
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, Glass-filled nylon base, 5-20R, Duplex, Screw, Nylon |
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt White |
Product Type |
Recp Dup Ig 20A125V 2P3W B&S WH |
Recep Dup 20A Commer Isol GRD WH |
Special Features |
Commercial Grade |
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi |
|
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3000 IN X 0.8400 IN X 4.1900 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
IG5362W |
IG5362W |
|
Category Description |
Commercial receptacles |
Residential receptacles |
Type |
Heavy-duty industrial specification grade |
Isolated Ground Spec Grade Receptacle, Heavy-Duty |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
- |
5-20R |
standard |
UL,NOM,Federal Specification Classification 6233 01,RoHS Compliant |
UL498, CSA C22.2 No. 42 |