Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
IPCS5040 |
IPC5040 |
Manufacturer Number |
IPCS5040 |
IPC5040 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121428 - Electrical taps
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381082688 |
00662381082558 |
Weight per package |
1.16 (lbs/each) |
0 |
Description |
IPCS5040 Pierce Conn 500-350 Main
Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors Are Made For Use With Copper-Copper, Copper to Aluminum and Aluminum to Aluminum Applications. They Are Safe to Use and Are Completely Insulated, No Need to Strip Wire. They Can Be Installed On Energized Conductors With No Contact At Any Point. No Spacer Required Between Connections. Exclusive "Turbo Spacer" Keeps Tap Side Open While Main Conductor Is Being Tightened. Watertight and Corrosion-Free.
|
IPC5040 Pierce Conn 500-350 Main
Pierce Conn.500 M-350 Tap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$145.57 (Each) |
$145.57 (Each) |
Carton/Reel |
$145.57 (1 Each) |
$145.57 (1 Each) |
Standard Packaging/Reel |
$145.57 (1 Each) |
$145.57 (1 Each) |
|
amperage rating |
405 (CU Amps) - 315 (AL Amps) |
- |
Conductor Size |
500 MCM-2/0 AWG (Main) |
- |
Material |
Fiber Reinforced Thermal Plastic |
- |
Voltage Rating |
600 V |
600 V |
Wire Size |
- |
350 TO 500 KCMIL (MAIN), 4 TO 4/0 AWG (TAP) |
|
Color |
Black |
- |
Finish |
Thermal Plastic |
- |
|
Size |
L=3.90 - W=3.00 - H=4.50 |
- |
|
Commodity Description |
- |
Connecting Mat'l - Terminal Blocks & Accessories |
Description |
PIERCE CONN 500-350 MAIN |
PIERCE CONN 500-350 MAIN |
extra long description |
NSI IPCS5040 Insulation Piercing Co |
600 V; ALUMINUM/COPPER WIRE; WIRE SIZE 350 TO 500 KCMIL (MAIN), 4 TO 4/0 AWG (TAP); SPLICE, TAP CONNECTION; TEMPERATURE RATING 90 DEG C; STANDARD PACKAGE 4 PER CARTON; APPROVAL UL 486B, CSA; IPC MODEL |
Features |
Insulation Piercing Connector 500 MCM - 2/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free. |
- |
Long Description |
Insulation Piercing Connector 500 MCM - 2/0 AWG Insulation piercing connectors are made for use with copper-copper, copper to aluminum and aluminum to aluminum applications. They are safe to use and are completely insulated, no need to strip wire. They can be installed on energized conductors with no contact at any point. No spacer required between connections. Exclusive "turbo spacer" keeps tap side open while main conductor is being tightened. Watertight and corrosion-free. |
PIERCE CONN.500 M-350 TAP |
Product Type |
Insulation Piercing Connector 500-4/0 Aw |
Insulation Piercing Connector |
Special Features |
No need to strip wire - No tape or cover needed - Exclusive turbo spacer keeps tap side open while main conductor is being tightened |
- |
|
Connection Type |
- |
SPLICE, TAP |
Tap Size |
4/0-4 AWG |
- |
Warranty |
1 YEAR |
- |
Wire Type |
- |
ALUMINUM/COPPER |
|
Brand |
NSi |
|
Manufacturers Part Number |
IPCS5040 |
IPC5040 |
Model |
- |
IPC |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Insulation Piercing Connectors |
- |
|
|
Standard Package |
- |
4 PER CARTON |
|
Application |
NSI |
- |
Approval |
- |
UL 486B, CSA |
environmental conditions |
90 C |
- |
Mounting |
Clamp |
- |
standard |
UL486B Listed |
- |
Temperature Rating |
90 C |
90 DEG C |