Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
IPL103 |
IPL103C |
Manufacturer Number |
IPL1/0-3 |
IPL1/0-3C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Split Bolts
|
Terminals
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381911018 |
00662381996473 |
Weight per package |
0.19 (lbs/each) |
0.19 (lbs/each) |
Description |
IPL103 1/0-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, 1/0 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.50 In Overall Length, 600 V, 0.19 LB/Ea
|
IPL103C 1/0-14AWG 3PRT Insltd Tap Conn
The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 1/0 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Includin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.51 (Each) |
$41.51 (Each) |
Carton/Reel |
$498.12 (12 Each) |
$498.12 (12 Each) |
Standard Packaging/Reel |
$498.12 (12 Each) |
$498.12 (12 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
3 |
3 |
Poles |
1 |
1 |
Voltage Rating |
600 V |
600 |
Wire Size |
1/0-14 AWG |
1/0-14 AWG |
|
Color |
Black |
Clear |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
Plastisol Insulated |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
1.50 in |
- |
Size |
L=2.240 - W=1.500 - H=1.688 |
L=2.240 - W=1.500 - H=1.688 |
|
Description |
1/0-#14 3 POLE POLARIS CONNECTOR BLOCK |
1/0-14AWG 3PRT INSLTD TAP CONN |
extra long description |
NSI IPL1/0-3 POLARIS Ins Multi-Tap |
NSI IPL1/0-3C POLARIS Vision Tap 1/ |
Features |
The Polaris IPL1/0-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength |
The Polaris IPL1/0-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal c |
Long Description |
Single Sided Entry Insulated Multi-Tap Connector, #14 AWG (Stranded) Conductor Size, 1/0 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.50 in Overall Length, 600 V, 0.19 lb/EA |
The Polaris IPL1/0-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 1/0 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, includin |
Product Type |
Single Sided Entry Insulated Multi-Tap Connector |
Polaris Vision Tap 1/0 3 Port Sse |
Short Description |
Single Sided Entry Insulated Multi-Tap Connector, Insulated, 1.50 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
(3) 1/0-14 AWG - Dual Rated |
|
for use with |
Copper Cables;Aluminum Cables |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
1/0 AWG (Stranded) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#14 AWG (Stranded) |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
6 CT |
- |
Standards Met |
UL Listed 486 B;cULus Listed |
- |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
Brand |
Nsi Industries |
Polaris |
Manufacturers Part Number |
IPL1/0-3 |
IPL1/0-3C |
sub brand |
Polaris Black |
- |
|
Category Description |
SPLIT BOLTS |
TERMINALS |
Type |
Single Sided Entry |
Single Sided Entry |
|
|
Application |
Wire Termination |
Wire Termination |
Enclosure |
- |
Clear Plastisol |
environmental conditions |
90 C |
Dry Location Only |
standard |
UL 486A/B |
UL 486A/B |
Temperature Rating |
90 C |
90 |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|