Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
IPL43 |
IPL43C |
Manufacturer Number |
IPL4-3 |
IPL4-3C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Split Bolts
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381910011 |
00662381996442 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
IPL43 #4-#14 3 Pole Polaris Connector Block
Single Sided Entry Insulated Multi-Tap Connector, #14 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 In Overall Length, 600 V, 0.08 LB/Ea
|
IPL43C 4-14AWG 3PRT Insltd Tap Conn
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector Features 3 Ports Sized For 4 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.97 (Each) |
$32.97 (Each) |
Carton/Reel |
$395.64 (12 Each) |
$395.64 (12 Each) |
Standard Packaging/Reel |
$395.64 (12 Each) |
$395.64 (12 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
3 |
3 |
Poles |
1 |
1 |
Voltage Rating |
600 V |
600 |
Wire Size |
4-14 AWG |
4-14 AWG |
|
Color |
Black |
Clear |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
Plastisol Insulated |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
1.55 in |
- |
Size |
L=1.550 - W=1.188 - H=1.375 |
L=1.550 - W=1.188 - H=1.375 |
|
Description |
#4-#14 3 POLE POLARIS CONNECTOR BLOCK |
4-14AWG 3PRT INSLTD TAP CONN |
extra long description |
NSI IPL4-3 POLARIS Ins Multi-Tap 4 |
NSI IPL4-3C POLARIS Vision Tap 4 3 |
Features |
The Polaris IPL4-3 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4-14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength pla |
The Polaris IPL4-3C 3-Port Single-Side Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 4 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal condu |
Long Description |
Single Sided Entry Insulated Multi-Tap Connector, #14 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 1.55 in Overall Length, 600 V, 0.08 lb/EA |
The Polaris IPL4-3C Multi-Tap Single Side Entry Vision Tap Connector features 3 ports sized for 4 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including in |
Product Type |
Single Sided Entry Insulated Multi-Tap Connector |
Polaris Vision Tap 4 3 Port Sse |
Short Description |
Single Sided Entry Insulated Multi-Tap Connector, Insulated, 1.55 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
(3) 4-14 AWG - Dual Rated |
|
for use with |
Copper Cables;Aluminum Cables |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#4 AWG (Stranded) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#14 AWG (Stranded) |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
12 CT |
- |
Standards Met |
UL Listed 486 B;cULus Listed |
- |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
Brand |
Nsi Industries |
Polaris |
Manufacturers Part Number |
IPL4-3 |
IPL4-3C |
sub brand |
Polaris Black |
- |
|
Category Description |
SPLIT BOLTS |
TERMINALS |
Type |
Single Sided Entry |
Single Sided Entry |
|
|
Application |
Wire Termination |
Wire Termination |
Enclosure |
- |
Clear Plastisol |
environmental conditions |
90 C |
Dry Location Only |
standard |
UL 486A/B |
UL 486A/B |
Temperature Rating |
90 C |
90 |