Item Comparison: IPLD3504, PBTD4350

Item

IPLD3504 - 350MCM-#6 4 Pole Polaris Connector Block - Nsi

IPLD3504
350MCM-#6 4 Pole Polaris Connector Block

$89.72 Each

$269.16 (3 Each)

QTY:
Each
Add
PBTD4350 - * 4 Port Insul-Tap - Ilsco

PBTD4350
* 4 Port Insul-Tap

$212.06 Each

$212.06 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 386 0
Vendor Nsi Ilsco
Catalog Number IPLD3504 PBTD4350
Manufacturer Number IPLD350-4 PBTD-4-350
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Split Bolts Splicing & Terminating Kits
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381924025 00783669078183
Weight per package 0.77 (lbs/each) 0.847 L
Description IPLD3504 350MCM-#6 4 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.57 In Overall Length, 600 V, 0.77 LB/Ea
PBTD4350 * 4 Port Insul-Tap
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $89.72 (Each) $212.06 (Each)
Carton/Reel $269.16 (3 Each) $212.06 (1 Each)
Standard Packaging/Reel $269.16 (3 Each) $212.06 (1 Each)
Material Aluminum -
Number of Conductors 4 -
Poles 1 -
Voltage Rating 600 V -
Wire Size 350 MCM-6 AWG -
Color Black -
Conductor Material Copper;Aluminum -
Finish Plastisol Insulated -
Insulation Color Black -
Insulation Material Plastisol -
Overall Length 4.57 in -
Size L=4.570 - W=2.410 - H=2.610 -
Description 350MCM-#6 4 POLE POLARIS CONNECTOR BLOCK * 4 PORT INSUL-TAP
extra long description NSI IPLD350-4 POLARIS Ins Multi-Tap ILSCO PBTD-4-350 INSUL AL MECH (4)
Features The Polaris IPLD350-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre -
Long Description Multi-Tap Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 4 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.57 in Overall Length, 600 V, 0.77 lb/EA Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Product Type Multi-Tap Connector Insul Al Mech (4) 350-6 Dual Tul Csa
Short Description Multi-Tap Connector, Insulated, 4.57 in L, 600 V -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant -
for use with Wire Termination -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size 350 MCM -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG -
Minimum Operating Temperature -45 °C -
package quantity 3 CT -
Standards Met UL Listed 486B;CSA Certified;cULus Listed -
Warranty 1 YEAR -
Wire Type Class B & C -
Brand Nsi Industries Ilsco Corporation
Manufacturers Part Number IPLD350-4 PBTD-4-350
sub brand POLARIS(TM) -
Category Description SPLIT BOLTS -
Type Double Sided Entry -
Weight 0.77 lb/EA -
Application Wire Termination -
environmental conditions 90 C -
standard UL 486A/B -
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat