Item Comparison: ISPBS20, ISW4

Item

ISPBS20 - 14-2/0AWG Conn - Nsi

ISPBS20
14-2/0AWG Conn

$48.64 Each

$145.92 (3 Each)

QTY:
Each
Add
ISW4 - #4-#6 Polaris Insulated Butt SPLC Submersible - Nsi Industries

ISW4
#4-#6 Polaris Insulated Butt SPLC Submersible

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 124 1
Vendor Nsi Nsi Industries
Catalog Number ISPBS20 ISW4
Manufacturer Number ISPBS2/0 ISW-4
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Splicing & Terminating Kits
Classification Comp & Mech Lugs and Butt Splices Split Bolts
UNSPSC 39121409 - Wire connectors -
UPC/EAN/GTIN 00662381787811 66238178925
Weight per package 0.17 (lbs/each) 0.011 (lbs/each)
Description ISPBS20 14-2/0AWG Conn
Submersible Connector, #14 Awg Conductor Size, 2/0 Awg Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.05 In Overall Length, Screw Terminal, 600 V Ac, 0.17 LB/Ea
ISW4 #4-#6 Polaris Insulated Butt SPLC Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 6 to 4 Awg Conductor; Cable Insulation Outer Diameter 0.244 to 0.412 Inch; Approval Ul 486D; Polaris Blue Brand; Isw Model
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $48.64 (Each) $0.00 (Each)
Carton/Reel $145.92 (3 Each) $0.00 (12 Each)
Standard Packaging/Reel $145.92 (3 Each) $0.00 (12 Each)
Conductor Size - 6 TO 4 AWG
Material Aluminum -
Number of Conductors 2 -
Poles 1 -
Terminal Type Screw -
Voltage Rating 600 V 600 V
Wire Size 2/0-14 AWG -
Color Black -
Conductor Material Aluminum -
Finish EPDM Rubber Insulated -
Insulation Color Black -
Insulation Material EPDM Rubber -
Overall Length 5.05 in -
Size L=.880 - W=5.05 - H=2.10 -
Commodity Description - Solderless Connectors - Splicing & Terminating Kits
Description 14-2/0AWG CONN #4-#6 POLARIS INSULATED BUTT SPLC SUBMERSIBLE
extra long description NSI ISPBS2/0 POLARIS EDGE Connector -
Features The Polaris ISPBS2/0 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 2/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt -
Long Description Submersible Connector, #14 AWG Conductor Size, 2/0 AWG Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 5.05 in Overall Length, Screw Terminal, 600 V ac, 0.17 lb/EA SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 6 TO 4 AWG CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.244 TO 0.412 INCH; APPROVAL UL 486D; POLARIS BLUE BRAND; ISW MODEL
Product Type Submersible Connector Splice
Short Description Submersible Connector, Insulated, 5.05 in L, 600 VAC -
Special Features Abrasion Resistant;Chemical Resistant;UV Resistant -
Cable Insulation Outer Diamet - 0.244 TO 0.412 INCH
Cable Type - DIRECT BURIAL
For Stud Size 3/16 in -
for use with Wire Termination;Copper or Aluminum Conductors -
Insulated/Non-Insulated Insulated -
Maximum Conductor Size 2/0 AWG -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size #14 AWG -
Minimum Operating Temperature -45 °C -
package quantity 1 ct -
Standards Met UL Listed 486D;ANSI C119.4;cULus Listed -
Warranty 1 YEAR -
Wire Type Class B & C -
Brand Nsi Industries Nsi Industries
Manufacturers Part Number ISPBS2/0 ISW-4
Model - ISW
sub brand Polaris Edge -
Category Description Comp & Mech Lugs and Butt Splices SPLIT BOLTS
Type Submersible Pedestal Connectors IN LINE
Status - Inactive
Weight 0.17 lb/EA -
Application Wire Termination -
Approval - UL 486D
environmental conditions 90 C -
standard ANSI C119.4, C119.1, UL486D -
Temperature Rating 90 C -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat