Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
IT350 |
BIT350 |
Manufacturer Number |
IT-350 |
BIT350 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121409 - Wire connectors
|
39121427 - Wiring taps
|
UPC/EAN/GTIN |
00662381950086 |
00781810133538 |
Weight per package |
0.39 (lbs/each) |
0.3 (lbs/each) |
Description |
IT350 350MCM-#6 Polaris Insul-Tap Connector
Insulation-Tap Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.47 In Overall Length, 600 V, 0.39 LB/Ea
|
BIT350 350MCM 2-Entry Term
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 10 Awg-350 Kcmil, Al/Cu Rated.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.76 (Each) |
$110.78 (Each) |
Carton/Reel |
$259.04 (4 Each) |
$110.78 (1 Each) |
Standard Packaging/Reel |
$259.04 (4 Each) |
$6,646.80 (60 Each) |
|
Conductor Size |
- |
10 AWG-350 KCMIL |
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
- |
Poles |
1 |
- |
Voltage Rating |
600 V |
- |
Wire Size |
350 MCM-6 AWG |
- |
|
Color |
Black |
- |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
- |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
2.47 in |
- |
Size |
L=2.470 - W=2.500 - H=2.440 |
- |
|
Description |
350MCM-#6 POLARIS INSUL-TAP CONNECTOR |
350MCM 2-ENTRY TERM |
extra long description |
NSI IT-350 POLARIS Ins 2 Port 350 |
BUR BIT350 350-10 BOTHSIDE,UNITAP |
Features |
The Polaris IT-350 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM to 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strength plast |
- |
Long Description |
Insulation-Tap Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.47 in Overall Length, 600 V, 0.39 lb/EA |
Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 10 AWG-350 kcmil, Al/Cu Rated. |
Product Type |
Insulation-Tap Connector |
350-10 Bothside, Unitap |
Short Description |
Insulation-Tap Connector, Insulated, 2.47 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
Features: Clear Plastisol Covered AL6061-T6 Aluminum Body: Saves Time, Lowers Installation Costs, Eliminates Taping, Clear Plastisol: Allows Visual Confirmation That Conductor Is Properly Inserted, Oxide Inhibitor Pre-Installed: Inhibits Moisture And Contaminants From Entering The Contact Area, Range-Taking: Reduces Number Of Connectors Carried In Inventory, Torque: 275 IN-LB, Wire Entry: Double, Hex Size (key): 5/16 IN, Conductor Size (run - Range): 10 AWG - 250 KCMIL, Type Of Insulation: Plastisol, Wire |
|
For Stud Size |
5/16 in (Hex) |
- |
for use with |
Wire Termination;Copper and Aluminum Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
Insulation Type |
- |
Plastisol |
Maximum Conductor Size |
350 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
Operating Voltage |
- |
600 V |
package quantity |
4 CT |
- |
Standards Met |
UL Listed 486A, 486AB;cULus Listed |
- |
Warranty |
1 YEAR |
- |
Wire Type |
Class B & C |
- |
|
Brand |
Nsi Industries |
BURNDY |
Manufacturers Part Number |
IT-350 |
BIT350 |
sub brand |
Polaris Black |
- |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |
Type |
Multi Cable |
BIT |
|
|
Application |
Wire Termination |
For Indoor Use Only, Copper Or Stranded Aluminum |
environmental conditions |
90 C |
- |
standard |
UL 486A/B |
UL 486A-486B |
Temperature Rating |
90 C |
90 °C |