Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Panduit Corporation |
Catalog Number |
ITCSN110048 |
HST1.1485 |
Manufacturer Number |
7000132380 |
N/A |
Category |
Tape, Soldering, & Shrink Tube -
Insulating Materials
|
Unassigned
|
Classification |
Heat/Cold Shrink
|
Heat/Cold Shrink
|
UNSPSC |
39120000 - Electrical equipment and components and supplies
|
-
|
UPC/EAN/GTIN |
00054007089049 |
N/A |
Weight per package |
0.6238 (lbs/each) |
0 |
Description |
ITCSN110048 Heat Shrink Heavywall Cable Sleeve ITCSN1100, 48"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.62 LB/Ea
|
HST1.1485 Heat Shrink Tubing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.60 (Each) |
$43.47 (Each) |
Carton/Reel |
$328.00 (5 Each) |
$217.35 (5 Each) |
Standard Packaging/Reel |
$328.00 (5 Each) |
$869.40 (20 Each) |
|
|
|
Description |
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN1100, 48" |
HEAT SHRINK TUBING |
extra long description |
3M 7000132380 3M™ Heat Shrink Heavy |
- |
Features |
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection. |
- |
Long Description |
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #2 to 4/0 AWG Cable Size, 0.37 in;9.4 mm Recovered Diameter, 1.10 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.62 lb/EA |
- |
Product Type |
Heavy Wall Shrink Tube |
- |
Short Description |
2.0,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 48" |
- |
Special Features |
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs |
- |
|
Cable Size |
#2 to 4/0 AWG |
- |
Elongation at Break |
475 % |
- |
Maximum Operating Temperature |
+230 °F;+110 °C |
- |
Maximum Recovered Diameter |
0.37 in;9.4 mm |
- |
Minimum Expanded Diameter |
1.10 in;27.9 mm |
- |
Minimum Operating Temperature |
-67 °F;-55 °C |
- |
package quantity |
1 CT;5 PK |
- |
Shelf Life |
10 yr |
- |
Shrink Ratio |
3:1 |
- |
Standards Met |
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15 |
- |
Tensile Strength |
2400 psi |
- |
|
|
Brand |
Minnesota Mining (3M) |
Panduit Corporation |
Manufacturers Part Number |
ITCSN-1100-48-BOX |
- |
sub brand |
3M(TM) |
- |
|
Category Description |
HEAT/COLD SHRINK |
HEAT/COLD SHRINK |
Type |
Heavy Wall |
- |
|
|
|
Application |
Indoor;Outdoor |
- |
standard |
UL, CSA |