Item Comparison: JDL30, AJT30

Item

JDL30 - 30A 600V Class J Time Delay Fuse - Eaton

JDL30
30A 600V Class J Time Delay Fuse

$36.77 Each

$367.70 (10 Each)

QTY:
Each
Add
AJT30 - 30A 600V TD Dual Elem Class J Fuse - SPC

AJT30
30A 600V TD Dual Elem Class J Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 445 0
Vendor Eaton SPC
Catalog Number JDL30 AJT30
Manufacturer Number JDL30 N/A
Category Distribution Fuses - Dual Element Enhanced Commodity Codes - Tools & Testers
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782634803409 N/A
Weight per package 0.1 (lbs/each) 0
Description JDL30 30A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 30 A, Class J, 200 Kaic, Standard, 10, 600 V
AJT30 30A 600V TD Dual Elem Class J Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.77 (Each) $0.00 (Each)
Carton/Reel $36.77 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $367.70 (10 Each) $0.00 (1 Each)
amperage rating 30 A -
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 30A 600V CLASS J TIME DELAY FUSE 30A 600V TD DUAL ELEM CLASS J FUSE
extra long description MOR T626-JDL30 JDL30 Time Delay 600 -
Features Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. -
Long Description Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 30 A, Class J, 200 kAIC, Standard, 10, 600 V -
Product Type JDL30 Time Delay 600V/30a -
Special Features Non-Indicating -
amps 30 -
class Class J -
dimensions 2.2500 IN X 0.8100 IN X 0.8100 IN -
Fuse Type Class J Time Delay Fuses -
Voltage 600V -
Brand MORRIS PRODUCTS -
Manufacturers Part Number T626-JDL30 -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE -
Application Datacenters - Facilities: Critical Power -
standard CSA Certified,UL Listed,CE Marked,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat