Item Comparison: JDL60, AJT60

Item

JDL60 - 60A 600V Class J Time Delay Fuse - Eaton

JDL60
60A 600V Class J Time Delay Fuse

$61.17 Each

$611.70 (10 Each)

QTY:
Each
Add
AJT60 - 60A 600V TD Dual Element Class J Fuse - SPC

AJT60
60A 600V TD Dual Element Class J Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 13 0
All Stores 205 0
Vendor Eaton SPC
Catalog Number JDL60 AJT60
Manufacturer Number JDL60 N/A
Category Distribution Fuses - Dual Element Unassigned
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121613 - Grounding devices or assemblies -
UPC/EAN/GTIN 00782634803454 N/A
Weight per package 0.19 (lbs/each) 0
Description JDL60 60A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 60 A, Class J, 200 Kaic, Standard, 10, 600 V
AJT60 60A 600V TD Dual Element Class J Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.17 (Each) $0.00 (Each)
Carton/Reel $61.17 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $611.70 (10 Each) $0.00 (1 Each)
amperage rating 60 A -
interrupt rating 200 kAIC -
Voltage Rating 600 V -
Description 60A 600V CLASS J TIME DELAY FUSE 60A 600V TD DUAL ELEMENT CLASS J FUSE
extra long description MOR T626-JDL60 JDL60 Time Delay 600 -
Features Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. -
Long Description Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 60 A, Class J, 200 kAIC, Standard, 10, 600 V -
Product Type JDL60 Time Delay 600V/60a -
Special Features Non-Indicating -
amps 60 -
class Class J -
dimensions 2.3800 IN X 1.0600 IN X 1.0600 IN -
Fuse Type Class J Time Delay Fuses -
Voltage 600V -
Brand MORRIS PRODUCTS -
Manufacturers Part Number T626-JDL60 -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE -
Application Datacenters - Facilities: Critical Power -
standard UL Listed,CSA Certified,RoHS Compliant,CE Marked -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat