Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
JDL60 |
AJT60 |
Manufacturer Number |
JDL60 |
AJT60 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634803454 |
00782001962388 |
Weight per package |
0.19 (lbs/each) |
0.2 (lbs/each) |
Description |
JDL60 60A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 60 A, Class J, 200 Kaic, Standard, 10, 600 V
|
AJT60 600V 60A Ajt J TD Fuse
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 60A Ferrule Smartspot® Amp-Trap 2000®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.17 (Each) |
$71.38 (Each) |
Carton/Reel |
$61.17 (1 Each) |
$71.38 (1 Each) |
Standard Packaging/Reel |
$611.70 (10 Each) |
$713.80 (10 Each) |
|
amperage rating |
60 A |
60 |
connection |
- |
Ferrule |
interrupt rating |
200 kAIC |
200 |
Voltage Rating |
600 V |
600 |
|
|
|
Description |
60A 600V CLASS J TIME DELAY FUSE |
600V 60A AJT J TD FUSE |
extra long description |
MOR T626-JDL60 JDL60 Time Delay 600 |
Mersen AJT60 Fuse AJT - Class J - T |
Features |
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. |
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability. |
Long Description |
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 60 A, Class J, 200 kAIC, Standard, 10, 600 V |
Fuse AJT - Class J - Time-delay 600VAC 400VDC 60A Ferrule SmartSpot® Amp-Trap 2000® |
Product Type |
JDL60 Time Delay 600V/60a |
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 60A Ferrule SM |
Short Description |
- |
J TD FUSE 600V 60A AJT |
Special Features |
Non-Indicating |
Non-indicating or solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Most current-limiting UL class fuse Recommended for Arc Flash energy reduction Small footprint requires less mounting space and allows smaller, more economical fuse blocks Easy 2-to-1 selectivity for prevention of nuisance shutdowns Unique Class J dimensions prevent rep |
|
AC Voltage Rating |
- |
600 |
amps |
60 |
- |
class |
Class J |
Class J |
dimensions |
2.3800 IN X 1.0600 IN X 1.0600 IN |
- |
Fuse Type |
Class J Time Delay Fuses |
- |
type of indicators |
- |
SmartSpot® |
Voltage |
600V |
- |
|
Brand |
MORRIS PRODUCTS |
Mersen |
Manufacturers Part Number |
T626-JDL60 |
AJT60 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS J |
|
Application |
Datacenters - Facilities: Critical Power |
Motor circuits Mains Feeders Branch circuits Lighting, heating & general loads Transformers Control panels Circuit breaker back-up Bus duct Load centers |
Mounting |
- |
Clip |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
AJT (1-600): UL listed to standard 248-8 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.8 IEC 60269-2-1 AJT (70-600) EI: UL listed DC tested to UL standard 248 |