Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
K0N60 |
0T60 |
Manufacturer Number |
KON60 |
OT60 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Fuses & Fuse Accessories
|
Renewable & Non-Renewable Fuses
|
UNSPSC |
39121605 - Plug fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634360605 |
00782001700201 |
Weight per package |
0.1 (lbs/each) |
0.086 (lbs/each) |
Description |
K0N60 60A 250V Class K5 Fast Acting Fuse
Eaton Edison Kon Fuse, Ferrule Design, 60 A, Class K5, Non-Indicating, 10 Kaic, Standard, 1, 250 V
|
0T60 250V K5 One Time Fuse
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 60A Ferrule Amp-Trap®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.25 (Each) |
$5.79 (Each) |
Carton/Reel |
$12.25 (1 Each) |
$5.79 (1 Each) |
Standard Packaging/Reel |
$122.50 (10 Each) |
$5.79 (1 Each) |
|
amperage rating |
60 |
60 |
connection |
- |
Ferrule |
interrupt rating |
10 |
50 |
Voltage Rating |
250 V |
250 |
|
|
|
Description |
60A 250V CLASS K5 FAST ACTING FUSE |
250V K5 ONE TIME FUSE |
extra long description |
EFSE KON60 UL CLASS K5 FAST ACTING |
Mersen OT60 Fuse OT - Class K5 - Fa |
Features |
Basic Protection (250Vac (NON) and 600Vac (NOS), 1/8a -600A General Purpose One-time fuses |
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point |
Long Description |
Eaton Edison KON fuse, Ferrule design, 60 A, Class K5, Non-indicating, 10 kAIC, Standard, 1, 250 V |
Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 60A Ferrule Amp-Trap® |
Product Type |
Ul Class K5 Fast Acting 2 |
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 60A Ferrule |
Short Description |
- |
250V 60A 3x13/16 K5 FUSE |
Special Features |
Non-Indicating |
Easy to read imprint label for quick recognition and replacement Low cost for high protection value |
|
AC Voltage Rating |
- |
250 |
class |
Class K5 |
Class K5 |
DC Voltage Rating |
- |
250 |
dimensions |
3.0000 IN X 0.8100 IN X 0.8100 IN |
- |
media |
Yes |
- |
|
Brand |
EDISON |
Ferraz Shawmut |
Manufacturers Part Number |
KON60 |
OT60 |
|
Category Description |
Fuses & Fuse Accessories |
- |
Type |
FUSE |
CLASS K5 |
|
Application |
Datacenters - Facilities: Critical Power |
Feeders Branch circuits Resistive heating Residential and small commercial installations |
Mounting |
- |
Clip |
standard |
Not Applicable,CSA Certified,CE Marked |
UL Listed to Standard 248-9 File E2137 CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design use OTN 15-60.) Self-certified for DC per UL248 |