Item Comparison: BW12, K12

Item

BW12 - SPRG 3/4" CNDT Rod & Wire FSTNR - Eaton

BW12
SPRG 3/4" CNDT Rod & Wire FSTNR

$1.2053 Each

$120.53 (100 Each)

QTY:
Each
Add
K12 - SPST 3/4" Cond Wing Hanger - Nvent Caddy

K12
SPST 3/4" Cond Wing Hanger

$0.9126 Each

$91.26 (100 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 27,612 2,563
Vendor Eaton Nvent Caddy
Catalog Number BW12 K12
Manufacturer Number BW-12 K12
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Cable & Pipe Transits Caddy (Straps Only)
UNSPSC 39121705 - Cable clamp and staple 39121701 - Electrical hangers
UPC/EAN/GTIN 00781011197155 00782856245124
Weight per package 0.03 (lbs/each) 0.04 (lbs/each)
Description BW12 SPRG 3/4" CNDT Rod & Wire FSTNR
Wire Clip, Steel, 0.03 LB
K12 SPST 3/4" Cond Wing Hanger
Cable/Conduit Clip, 1/2", 3/4" Emt, 1/2", 3/4" Rigid, 0.945" Max Od
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.21 (Each) $0.91 (Each)
Carton/Reel $1.21 (1 Each) $91.26 (100 Each)
Standard Packaging/Reel $120.53 (100 Each) $91.26 (100 Each)
Material Steel Steel
Finish - Caddy?® Armour
Description SPRG 3/4" CNDT ROD & WIRE FSTNR SPST 3/4" COND WING HANGER
extra long description B-LINE BW-12 ROD & WIRE FS NVENT EFS K12 CLIP,CONDUIT,
Features Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions. -
Long Description Wire Clip, Steel, 0.03 lb Cable/Conduit Clip, 1/2", 3/4" EMT, 1/2", 3/4" Rigid, 0.945" Max OD
Product Type Wire Clip Clip, Conduit,
Short Description Wire Clip, Steel Cable/Conduit Clip, 1/2", 3/4"
Special Features Conduit Size 1/2 In (Rigid), 3/4 In (EMT/Rigid), Rod Size 3/16 In and 1/4 In, Mounts To #12 To #8 Wire and 1/8 To 1/2 In Thickness Flange CLIP,CONDUIT,
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
for use with Fasteners;Conduit Fasteners -
load 100 Lb (Horizontal Flange), 25 Lb (Vertical Flange), 50 Lb (Vertical Wire/Rod) -
package quantity 100 BX -
Standards Met cULus Listed -
Made in USA yes -
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BW-12 -
sub brand - CADDY
Category Description CABLE & PIPE TRANSITS CADDY (STRAPS ONLY)
Type Rod and wire fastener Rod/Wire
Weight 0.03 lb -
Application Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls Datacom and Low Voltage; Electrical Fixing and Fastening
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat